Shop All Outdoor Fireplaces, Fire Pits & Accessories
Hiland
20lbs Recycled Fire Pit Fire Glass in Ocean Blue
Mfr # RGLASS-2-OB
Zoro # G108566504
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Length 0.5 in
- Width 0.25 in
- Height 0.5 in
Product Information
- Brand Hiland
- MFR # RGLASS-2-OB
- Zoro # G108566504
- UPC # 872313156152
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 0.5 in |
Width | 0.25 in |
Height | 0.5 in |
Details
Item | Fire Glass |
Material | Glass |
Color | Ocean Blue |
Description
1/3-Inch Recycled Fire glass is a beautiful addition to your fireplace or fire pit. Fireplace Glass and Fire Pit Glass are growing in popularity as ceramic logs and lava rock are becoming a thing of the past. Adding one of our 12 colors of Fire glass to your dcor will give your entertaining areas new life and a modern look. Flames dance and flicker on luminous jewel-like glass, turning your fireplace or fire pit into a unique piece of art. Fireplace Glass and Fire Pit Glass are formulated for long-term heat consumption. It will not melt or degrade, and will last virtually a lifetime.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Rocker Cover (66 096 11-S)
- SPEEDCLEAN Spray Wand, Right Angle, Use with 29JA08 (SC-WWSS-HF)
- AUTHENTIC STREET SIGNS Authentic Street Signs 30238 Cubs Win World Series 2016 Street Sign (30238)
- ALLEGRO INDUSTRIES Side Wall Kit (9403-11)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Bahama Blend (RGLASS-2-BB)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Black (RGLASS-2-BLK)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Chestnut (RGLASS-2-CN)
- HILAND Round Tile Top Firepit (AFP-TTR)
- HILAND 30 Slate Tile Fire Pit (FTB-51161B)
- HILAND Hiland Fire Glass RGLASS-RED 1/2" to 1" Dia. Recycled Red 10 Lbs (RGLASS-RED)
- PURE GARDEN Steel Firewood Rack, Black (HC-4103)
- Hiland Outdoor Fireplaces, Fire Pits & Accessories