Shop All Dispensers & Cutters
Highlight Industries
Stretch Wrap Bundler, 24 In.
Mfr # 760002
Zoro # G9856305
product price: $1,303.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,303.99
Free 30-Day Returns
Key Features
- Roll Width 12" to 18"
- Width 28"
- Length 65"
- Height 79"
- Maximum Roll Width - Dispensers 18"
Product Information
- Brand Highlight Industries
- MFR # 760002
- Zoro # G9856305
- Country of Origin United States
- Category Dispensers & Cutters
Dimensions
Roll Width | 12" to 18" |
Width | 28" |
Length | 65" |
Height | 79" |
Maximum Roll Width - Dispensers | 18" |
Minimum Roll Width - Dispensers | 12" |
Core Size | 3" |
Core Size - Stretch Wrap Dispensers | 3" |
Overall Length | 40 in |
Handle Length | 6 in |
Maximum Roll Width | 18 in |
Minimum Roll Width | 12 in |
Fits Core Size | 3 in |
Details
Item - Stretch Wrap Dispensers | Stretch Wrap Dispenser |
Item | Stretch Wrap Dispenser |
Features - Stretch Wrap Dispensers | Standard |
Style - Stretch Wrap Dispensers | Bundler |
Dispenser Style | Orbital Bundler Dispenser |
Dispenser Weight | 132 lb |
Number of End Caps | 0 |
Description
Eliminator Stretch Bundler, Dispenser Style Orbital Bundler Dispenser, Minimum Roll Width 12 in, Maximum Roll Width 18 in, Fits Core Size 3 in, Dispenser Weight 132 lb, Number of End Caps 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE 2.5 oz. Coated Mag Weight (Box of 25) (AW250N)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Yellow PK12 (UNV08851)
- PARTNERS BRAND Flat Mailers, 9" x 11-1/2", White, 100/Case (RM2W)
- WESTERN PLASTICS Film Tinted 3"Core 18"x80x1500' Black, PK4 (BLA18)
- HIGHLIGHT INDUSTRIES Stretch Film Cutter, Angled, 8 in. (FK500)
- HIGHLIGHT INDUSTRIES Stretch Wrap Dispenser, 12 In. to 18 In. (755024)
- PARTNERS BRAND DFC-364 Disposable Film Cutter, Yellow, 25/Case (KN137)
- ZORO SELECT Stretch Wrap Dispenser (9T562)
- WESTERN PLASTICS Handi-Grip Holder (DP205)
- ENCORE PACKAGING Poly Tubing Dispenser, 24" (EP-720-24)
- ENCORE PACKAGING Poly Tubing Dispenser with Slide Cutter (EP-725-6)
- Highlight Industries Dispensers & Cutters