Shop All Stretch Wrap
Highlight Industries
Low Profile Stretch Wrap Turntable, 115VAC
Mfr # 760064
Zoro # G2170695
product price: $7,991.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$7,991.99
Free 30-Day Returns
Key Features
- Width 60"
- Length 98"
- Roll Width 20"
- Operation Type - Stretch Wrap Machines Semi-Automatic
- Speed 10 rpm
Product Information
- Brand Highlight Industries
- MFR # 760064
- Zoro # G2170695
- Country of Origin Multiple
- Category Stretch Wrap
Dimensions
Width | 60" |
Length | 98" |
Roll Width | 20" |
Height | 91" |
Max. Load Length | 52 in |
Max. Load Width | 52 in |
Roll Width - Stretch Wrap Machines | 20" |
Turntable Size | 59" dia. |
Max. Load Height | 80 in |
Overall Length | 98 in |
Overall Width | 60 in |
Overall Height | 91 in |
For Roll Width | 20 in |
Description
Machine Type Stretch Wrap Machine, Machine Operation Type Semi-Automatic Machine, Max. Load Length 52 in, Max. Load Width 52 in, Max. Load Height 80 in, For Roll Width 20 in, Load Capacity 4,000 lb, Current 15 A, Number of Loads Wrapped per Hour 20 to 25, Voltage 115V AC, Overall Length 98 in, Overall Width 60 in, Overall Height 91 in, Motor HP 1/4 hp, RPM 12 RPM, Platform Style Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK A20 Paint Marker Black Rev tip 12/bx (10701)
- BUSINESS SOURCE Pad, Jr Legal, 5X8, 50Sh, We 12PK (BSN63110)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 6", 2 mil, Clear, Pk1000 (5CNZ3)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, 3 In. H, 3 In. L, 3 In. W (108518)
- HIGHLIGHT INDUSTRIES 18-20" Handwrapper (755026)
- HIGHLIGHT INDUSTRIES Low Profile Stretch Wrap Machine, Standard Spiral, 115VAC (702596)
- HIGHLIGHT INDUSTRIES High Profile Stretch Wrap Turntable, 4000 lb. Capacity, 115VAC (788006)
- THE BRUSH MAN 5” X 1,000’ Stretch Wrap, Extended Core For Use As Hdl, 4PK (STRETCH WRAP 5)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, White Opaque (15A929)
- BOX PARTNERS 18 in. x 1500 ft. 80 Gauge Cast Hand Stretch Film; Purple (SF188CPURPLE)
- WESTERN PLASTICS Film Wrap Net Mach Grade 20"x5,000' (WSN07)
- Highlight Industries Stretch Wrap