Shop All Stretch Wrap
Highlight Industries
Low Profile Stretch Wrap Turntable, 115VAC
Mfr # 700502
Zoro # G2170701
product price: $3,287.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$3,287.99
Free 30-Day Returns
Key Features
- Width 60"
- Length 98"
- Max. Load Width 59 in
- Operation Type - Stretch Wrap Machines Manual
- Roll Width - Stretch Wrap Machines 12" to 18"
Product Information
- Brand Highlight Industries
- MFR # 700502
- Zoro # G2170701
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 60" |
Length | 98" |
Max. Load Width | 59 in |
Roll Width - Stretch Wrap Machines | 12" to 18" |
Max. Load Length | 59 in |
Turntable Size | 59" dia. |
Height | 3 1/4" |
Overall Length | 98 in |
Overall Width | 60 in |
For Roll Width | 12 in to 18 in |
Overall Height | 3 1/3 in |
Description
Machine Type Stretch Wrap Turntable, Machine Operation Type Manual Machine, Max. Load Length 59 in, Max. Load Width 59 in, Max. Load Height N/A, For Roll Width 12 in to 18 in, Load Capacity 4,000 lb, Current 15 A, Number of Loads Wrapped per Hour 15 to 20, Voltage 115V AC, Overall Length 98 in, Overall Width 60 in, Overall Height 3 1/3 in, Motor HP 1/4 hp, RPM 12 RPM, Platform Style Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS 9 5 In 1 Scissors (01-005692)
- FELLOWES Fellowes® Wire File Sorter, 11 Compartments, 9"W x 11-3/8"D x 8"H, Black (72112)
- SMEAD Folder, Ltr, 11Pt, 2/5Rt, Kraft Pk (SMD10786)
- BANKERS BOX Storage Box, White, 6 PK (5703604)
- HIGHLIGHT INDUSTRIES Low Profile Stretch Wrap Machine, Standard Spiral, 115VAC (702596)
- HIGHLIGHT INDUSTRIES 18-20" Handwrapper (755026)
- HIGHLIGHT INDUSTRIES High Profile Stretch Wrap Turntable, 4000 lb. Capacity, 115VAC (788006)
- WESTERN PLASTICS Film xl Pallet Wrap 19"x63x5000' (WXL16M)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Black Opaque (15C005)
- PARTNERS BRAND Extended Core Blown Stretch Film, 20" x 80 Gauge x 1000', Clear, 4/Case (SF213)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Black Opaque (15A922)
- Highlight Industries Stretch Wrap