Turn-N-Tube 3-Tier Corner Display Rack Multipurpose Shelving Unit; Dark Cherry & Black - 29.6 x 11.6 x 11.6 in.
Mfr # LR377465
Zoro # G803958413
Product Information
- Brand Highkey
- MFR # LR377465
- Zoro # G803958413
- UPC # 661541836628
- Country of Origin China
- Category Bookcases & Bookshelves
Description
Turn-N-Tube Home Living Mini Storage and Organization Series: 3-Tiers No Tools Tube Storage Shelving Unit. Experience the fun of D-I-Y even with your kids . The medium density composite wood is manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. The PVC tube is made from recycled plastic and is tested for its durability. A simple attitude towards lifestyle is reflected directly on the design of Furniture, creating a trend of simply nature. All the products are produced and assembled 100-% in Malaysia with 95% - 100% recycled materials.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Open display rack, shelves provide easy storage and display for decorative and home living accessories. Suitable for rooms needing vertical storage area. Designed to meet the demand of low cost but durable and efficient furniture. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly
- Easy Assembly and No tools required. A smart design that uses durable recycled PVC tubes and engineered medium density composite wood that withstand heavy weight. Just repeat the twist, turn and stack mechanism, and the whole unit can be assembled within 10 minutes
- Color: Dark Cherry & Black
- Dimensions: 29.6" H x 11.6" W x 11.6" L
- Weight: 5.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRENDLER Flat 7 in. Metal Stool Swivel (40.712)
- INFINITY INSTRUMENTS Metro - 9in White Office Wall Clock, Battery Operated (14220WH-3364)
- NUDELL Frame, 8.5"X11"Wall Sign, Clear (38008Z)
- MIDWEST FASTENER 1" x 16 Gauge Round Black Plastic Furniture Tips 6PK (76642)
- HIGHKEY Jaya Simple Home 3-Shelf Bookcase White - 40.3 x 24.5 x 9.5 in. (LR377055)
- HIGHKEY 11107WH-GR 11-Cube Reversible Open Shelf Bookcase White & Green (LR377090)
- HIGHKEY 15095Bwith BK Turn-N-Tube Easy Assembly Multipurpose Shelf; Black Wood - 20.7 x 14.6 x 14.6 in. (LR370648)
- HIGHKEY 11048WH-PI 7-Cube Reversible Open Shelf; White & Pink (LR377088)
- HIGHKEY Basic 3 x 2 in. Bookcase Storage with Bins, Light Cherry & Ivory (LR375187)
- HIGHKEY 5-Cube Open Shelf; White (LR375180)
- REGENCY 13 D, 23 W, 1 H, Mahogany, Wood (TSUBK2313MH)
- Highkey Bookcases & Bookshelves