Shop All Valve Accessories
Highkey
Master Plumber 1.5 in. Disposal Drain Elbow
Mfr # LR835149
Zoro # G203978202
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Highkey
- MFR # LR835149
- Zoro # G203978202
- UPC # 753153434054
- Country of Origin China
- Category Valve Accessories
Description
Make your everyday life more convenient and simpler with our range of bathroom supply that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.
Features- Durable and reliable construction
- Easy to use and convenient designs
- Tools for different applications
- Affordable prices and value for money
- Master Plumber Disposal Drain Elbow
- Finish: Black
- Material: Plastic
- Outer Diameter: 1.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/8" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331010603)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2240 psi (020-030-000)
- ZURN Metering 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z86500-XL-3M)
- GENOVA ELBOW 1-1/2 STREET 90 DEG DWV (K05805H)
- DANCO Faucet Handle Wheel Round 12Pt (81084)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217402)
- LEGEND VALVE 4" PVC THREADED VALVE LID (900-348)
- LARSEN SUPPLY CO 3/32X24Gra Stem Packing (02-2517)
- MIDLAND INDUSTRIES Midland Industries 55168 2 x 6 in. Schedule 80 PVC Nipple (55168)
- HUDSON VALVE Mounting Bracket, Use w/ 4WXV4 and 4WXV6 (BB03-S)
- ALPHA METALS Solder No Lead 95/5 3Oz (33955)
- Highkey Valves