Shop All TV Stands & Entertainment Centers
Highkey
Econ TV Stand Entertainment Center; Espresso - 22.8 x 42.1 x 13.5 in.
Mfr # LR25372
Zoro # G403976350
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Highkey
- MFR # LR25372
- Zoro # G403976350
- UPC # 657248177836
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Econ Living Set TV Stand Entertainment Center is a perfect fits into your modern stylish lifestyle. There are two adjustable shelves to hold audio-video equipment and two concealed storage space with closed door. It is easy to assemble, lightweight and space saving. The materials comply with E1 grade particleboard for furniture. There is no foul smell of chemicals, durable and it is the most stable particleboard used to make furniture. All the products are produced and assembled 100-% in Malaysia.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Color: Espresso
- Dimensions: 22.8" H x 42.1" W x 13.5" L
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Mahogany Resin Chiavari Chair (RSCHI-M)
- FIXTURESFIRST 950 39 SPG-I 39 in. Rollaway Bed (FI2588961)
- TRADEMARK FINE ART Cheryl Bartley 'Angel American Faith Family' Canvas Art, 35x47 (ALI41155-C3547GG)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 30" x 72", Walnut (65824)
- HIGHKEY Econ Entertainment Center with Storage Bins, Black - 15.8 x 41.7 x 11.7 in. (LR93521)
- HIGHKEY Turn-S-Tube No Tools 3-Tier Entertainment TV StandsDark Brown & Black 15.4 x 47.2 x 11.6 in. (LR370924)
- INTERNATIONAL CONCEPTS EnteRTAinment / TV Stand, 72", Unfinished (TV-8-72)
- HY-IMPACT CORDLESS HY-Impact Black Cordless Massager (03110)
- MANHATTAN COMFORT Astor 70.86 Floating Entertainment Center, Off White (223BMC1)
- ACME Follian Tv Stand, Black (80635)
- MANHATTAN COMFORT Bogart TV Stand in Grey and Nature (257BMC50)
- Highkey TV Stands & Entertainment Centers