Shop All Bacteria & Dust Control Mats
High-Tech Conversions
Tackified Mat, White, 36x60" Tacky, PK4
Mfr # TT-3660-34W
Zoro # G7501345
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$121.99
Free 30-Day Returns
Key Features
- Mat Color White
- Overall Width 36 in
- Overall Length 60 in
Product Information
- Brand High-Tech Conversions
- MFR # TT-3660-34W
- Zoro # G7501345
- Country of Origin China
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 36 in |
Overall Length | 60 in |
Details
Item | Tackified Mat |
Mat Color | White |
Description
Tackified Mat,White,36x60 In. Tacky,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LT-NAY)
- HONEYWELL MILLER AirCore, Harness, Tongue Buckle, Green (AC-TB/UGN)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, XL (CM2000)
- DELTA PLUS Safety Reader Glasses, +1.5, Hardcoat (RX500C - 1.5)
- HIGH-TECH CONVERSIONS Tackified Mat, White, 36x45" Tacky, PK4 (TT-3645-34W)
- HIGH-TECH CONVERSIONS Tackified Mat, Gray, 24x36" Tacky T, PK4 (TT-2436-34G)
- HIGH-TECH CONVERSIONS Tackified Mat, Gray, 18x 36" Tacky, PK4 (TT-1836-34G)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 18x36" Tacky T, PK4 (TT-1836-34B)
- HIGH-TECH CONVERSIONS Tackified Mat, Gray, 25x45" Tacky T, PK4 (TT-2545-34G)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 24x45" Tacky T, PK4 (TT-2445-34B)
- CONDOR Frame for Tacky Floor Mat, 18"W x 45"L (808FH5)
- High-Tech Conversions Bacteria & Dust Control Mats