Shop All Bacteria & Dust Control Mats
High-Tech Conversions
Tackified Mat, White, 26x45" Tacky, PK4
Mfr # TT-2645-34W
Zoro # G7542514
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Color White
- Overall Width 26 in
- Overall Length 45 in
Product Information
- Brand High-Tech Conversions
- MFR # TT-2645-34W
- Zoro # G7542514
- Country of Origin China
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 26 in |
Overall Length | 45 in |
Details
Item | Tackified Mat |
Mat Color | White |
Description
Tackified Mat,White,26x45 In. Tacky,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EISCO SCIENTIFIC UV Goggle Sanitizing Cabinet: 36 Goggle Capacity, Wall-Mountable (GGSN10)
- MASTER LOCK Lockout Padlock, KA, Yellow (6121KAYLW)
- ECONOMAX Spill Containment Boom, 50 ft. L, PVC (0022050)
- GUARDIAN EQUIPMENT Halo LE, 30 ft.L Self Retracting Lifeline (10925)
- HIGH-TECH CONVERSIONS Tackified Mat, White, 36x60" Tacky, PK4 (TT-3660-34W)
- HIGH-TECH CONVERSIONS Tackified Mat, Gray, 18x 36" Tacky, PK4 (TT-1836-34G)
- HIGH-TECH CONVERSIONS Tackified Mat, Gray, 24x36" Tacky T, PK4 (TT-2436-34G)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 18x45" Tacky T, PK4 (TT-1845-34B)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 36x45" Tacky T, PK4 (TT-3645-34B)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 24x45" Tacky T, PK4 (TT-2445-34B)
- PIG Footwear Sanitizing Mat, 10 ft. L, 3 ft. W (GRPWS4000-BK)
- High-Tech Conversions Floor Mats