Shop All Bacteria & Dust Control Mats
High-Tech Conversions
Tackified Mat, Gray, 26x45" Tacky T, PK4
Mfr # TT-2645-64G
Zoro # G7543031
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Color Gray
- Overall Width 26 in
- Overall Length 45 in
Product Information
- Brand High-Tech Conversions
- MFR # TT-2645-64G
- Zoro # G7543031
- Country of Origin China
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 26 in |
Overall Length | 45 in |
Details
Item | Tackified Mat |
Mat Color | Gray |
Description
Tackified Mat,Gray,26x45 In. Tacky T,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, L, HRC1 (CNB2NV RG 44)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Scratch (S3580SJ)
- PIG Aerosol Can Recycler, Blue Plastic (DRM1266)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-GBLK-03-M)
- HIGH-TECH CONVERSIONS Tackified Mat, White, 36x45" Tacky, PK4 (TT-3645-34W)
- HIGH-TECH CONVERSIONS Tackified Mat, Gray, 24x45" Tacky T, PK4 (TT-2445-34G)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 18x45" Tacky T, PK4 (TT-1845-34B)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 24x45" Tacky T, PK4 (TT-2445-34B)
- HIGH-TECH CONVERSIONS Tackified Mat, Gray, 18x 36" Tacky, PK4 (TT-1836-34G)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 36x45" Tacky T, PK4 (TT-3645-34B)
- CONDOR Tacky Mat, White, 24 x 30 In, PK4 (6GPZ6)
- High-Tech Conversions Bacteria & Dust Control Mats