Shop All Bacteria & Dust Control Mats
High-Tech Conversions
Tackified Mat, Blue, 36x30" Tacky T, PK4
Mfr # TT-3660-34B
Zoro # G7552174
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$137.99
Free 30-Day Returns
Key Features
- Mat Color Blue
- Overall Width 36 in
- Overall Length 30 in
Product Information
- Brand High-Tech Conversions
- MFR # TT-3660-34B
- Zoro # G7552174
- Country of Origin China
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 36 in |
Overall Length | 30 in |
Details
Item | Tackified Mat |
Mat Color | Blue |
Description
Tackified Mat,Blue,36x30 In. Tacky T,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Ribbon, 600 ft. L, White, 4 in. W (VNMR110W1)
- EZ LINE Under The Hood Single Sign: Buy Here Pay Here (905-SIGN-BU)
- HILLMAN 3 in. White Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 1 pc, 6PK (847017)
- SAFETYSHIRTZ Basic High Visibility Tee, Orange, XL (01010101XL)
- HIGH-TECH CONVERSIONS Tackified Mat, Gray, 18x 36" Tacky, PK4 (TT-1836-34G)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 36x45" Tacky T, PK4 (TT-3645-34B)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 18x36" Tacky T, PK4 (TT-1836-34B)
- HIGH-TECH CONVERSIONS Tackified Mat, Gray, 24x36" Tacky T, PK4 (TT-2436-34G)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 24x45" Tacky T, PK4 (TT-2445-34B)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 18x45" Tacky T, PK4 (TT-1845-34B)
- WEARWELL Tacky Mat, White, 36x45", PK4 (095)
- High-Tech Conversions Floor Mats