Shop All Bacteria & Dust Control Mats
High-Tech Conversions
Tackified Mat, Blue, 26x45" Tacky T, PK4
Mfr # TT-2645-34B
Zoro # G7552019
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Color Blue
- Overall Width 26 in
- Overall Length 45 in
Product Information
- Brand High-Tech Conversions
- MFR # TT-2645-34B
- Zoro # G7552019
- Country of Origin China
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 26 in |
Overall Length | 45 in |
Details
Item | Tackified Mat |
Mat Color | Blue |
Description
Tackified Mat,Blue,26x45 In. Tacky T,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Tacky Mat, Blue, 36 x 45 In, PK4 (6GRC9)
- VISUAL WORKPLACE Floor Marking Tape Indust, 3"x100', Green (25-500-3100-614)
- NMC Danger Lp Gas Storage No Smoking Sign, D452RB (D452RB)
- AVENGER SAFETY FOOTWEAR Size 8-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 24x45" Tacky T, PK4 (TT-2445-34B)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 18x36" Tacky T, PK4 (TT-1836-34B)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 18x45" Tacky T, PK4 (TT-1845-34B)
- HIGH-TECH CONVERSIONS Tackified Mat, White, 36x60" Tacky, PK4 (TT-3660-34W)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 36x45" Tacky T, PK4 (TT-3645-34B)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 36x36" Tacky T, PK4 (TT-3636-34B)
- ZORO SELECT Tacky Mat, Blue, 36 x 60 In, PK4 (5KDC9)
- High-Tech Conversions Floor Mats