Shop All Tents
High Peak Outdoors
High Peak Outdoors HPERXL Hyperlight Extreme 2 Person Tent Dark Green - Extra Large
Mfr # HPERXL
Zoro # G003893187
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand High Peak Outdoors
- MFR # HPERXL
- Zoro # G003893187
- UPC # 667741067770
- Country of Origin China
- Category Tents
Description
This is a great tent for outdoor adventures. Two huge Vestibules, double doors on both ends of this tent for great ventilation, aluminum poles, fast & simple speed-clip set up, heavy-duty rain cover / coating, weighs around 6 pounds and packs under 20 inches by 6 inches! This was designed for people up to 7 feet tall!
Features- 100-percent polyester construction with polyester fly
- Aluminum poles
- Speed-Clips attach tent to poles
- Polyethylene floor
- 2 separate entrances for easy entry and exit
- Mesh door and solid door
- Two-Person Tent
- Color : Dark Green/Light Grey
- Rain Fly: 1000mm-2000mm Coating
- Carry Size: 19.7" length & 5.7" diameter
- Double Vestibule: 21.7"
- Center Height of the Tent : 43.4"
- Open Tent Measures: 89" x 60"
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWZONE Hose Brackets (FZRADF)
- MAKITA Brush Cutter Debris Shield (191B54-1)
- ENERCO/MR. HEATER 15' Propane Ext Hose (F271470)
- STENS Hi-Lift Blade 330-369 For John Deere M145476 (330-369)
- WAKEMAN 2 Person Camping Tent with Rain Fly and Bag - Lightweight Outdoor Tent by Outdoors Blue (80-170T)
- MOOSE COUNTRY GEAR I Beach Tent Green (MAU)
- SCENIC SAND Scenic Sand 4562 Activa 5 lbs Bag of Colored Sand; Forest Green (4562)
- COLEMAN Skylodge™ 10-Person Camping Tent - Blackberry (2000037533)
- CUTSHAW INDUSTRIES 24" Forged Head Stake, Unpainted (62524HNP)
- WAKEMAN Wakeman 75-CMP1032 Pop-Up 2 Person Tent; Blue (75-CMP1032)
- WENZEL Wenzel SalmonRiver 12 x 10 x 72 in. Mountain Trails Salmon River 2-Room Dome Tent (SalmonRiver)
- High Peak Outdoors Tents