Shop All Shears, Pruners & Loppers
Hickok
Vine and Tree Loppers
Mfr # 20M
Zoro # G202680274
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12.8
- Overall Height (In.) 0.8
- Weight 2.2
Product Information
- Brand Hickok
- MFR # 20M
- Zoro # G202680274
- UPC # 745268111227
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Width | 12.8 |
Overall Height (In.) | 0.8 |
Length | 20 |
Details
Weight | 2.2 |
Description
Hickok Vine Loppers are made with aircraft-grade alloy steel heads and aluminum handles making them up to 30% lighter than the competition without sacrificing precision or strength. each lopper has an extra-deep hook and curved blade that hold vines firmly in place while you make smooth, professional cuts. These loppers feature smaller blades than tree loppers and have a 30° offset allowing you to reach straight into the vines for easier pruning.
Specify length from drop-down menu above.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Gate Hinge Metal Size 1 (N346-206)
- LIPPERT COMPONENTS Lippert 432678 24" Radius Corner Manual Step - Single, 7" Rise (432678)
- FIMCO Sprayer, Tank Capacity 65 gal, 47" L (3PT-65-NR-7)
- MTD Pad-Brake Pedal (735-05051)
- HICKOK Replacement Tree Lopper Blade (400)
- HICKOK Vine and Tree Loppers (24M)
- HICKOK Replacement Bumper Assembly for Hickok Tree Lopper (415)
- HICKOK Vine and Tree Loppers (28A)
- HICKOK Bypass Lopper, 36 Inch , Cut Cap 2 Inch (36A)
- HICKOK Vine and Tree Loppers (32A)
- CORONA TOOLS Corona Clipper 4588414 Extendable Bypass Lopper (4588414)
- Hickok Shears, Pruners & Loppers