Shop All Ducting Hose Accessories
Hi-Tech Duravent
Tailpipe Adaptor, 2.5 In ID, Rubber
Mfr # 0651-0000-0100
Zoro # G1557552
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Inside Dia. (In.) 2 1/2 in
- Outside Dia. (In.) 3 1/2 in
- Length (In.) 12 in
- Type Threaded
Product Information
- Brand Hi-Tech Duravent
- MFR # 0651-0000-0100
- Zoro # G1557552
- Country of Origin United States
- Category Ducting Hose Accessories
Dimensions
Inside Dia. (In.) | 2 1/2 in |
Outside Dia. (In.) | 3 1/2 in |
Length (In.) | 12 in |
Width (In.) | 3 in |
Connection Inside Diameter | 2 1/2 in |
Overall Length | 12 in |
Overall Width | 3 in |
Connection Outside Diameter | 3 1/2 in |
Details
Item | Tailpipe Adapter |
Material | Rubber |
Type | Threaded |
For Use With | 3AYK3 - 3AYL3 |
Connector Type | Tailpipe Adapter |
Connection Type | Screw On |
Description
Tailpipe Adapter, Compatible Hose Grainger Part Number 3AYK3, 3AYL3, Connection Inside Diameter 2 1/2 in, Connector Type Tailpipe Adapter, Material Rubber, Overall Length 12 in, Connection Outside Diameter 3 1/2 in, Connection Type Screw On, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Hydraulic Motor, 5.7 cu in/rev, 2 Bolt (103-1027)
- ELESA Oil level indicators, HGFT.21-1 NPT (HGFT. (inch sizes))
- CRUSHPROOF Crushproof CRU-FLT250 2.5 in. Id X 11 Ft. Compact Car Exhaust Hose With Flared End (CRU-FLT250)
- TOMPKINS Hydraulic Fitting-Steel16FJ-06MJ (2406-16-06)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0150-0002)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0200-0001)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0250-0001)
- HI-TECH DURAVENT Hose Cuff, 3 In ID, 3.25 In OD, PVC (69-2133)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0300-0001)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0200-0005)
- ZORO SELECT Quick Release Clamp, ID 8In (0190-0800-0200)
- Hi-Tech Duravent Ducting Hose Accessories