Shop All Ducting Hose Accessories
Hi-Tech Duravent
Tailpipe Adaptor, 2 In ID, 3 In OD, Rubber
Mfr # 0651-0000-0002
Zoro # G2836513
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Inside Dia. (In.) 2 in
- Outside Dia. (In.) 3 in
- Length (In.) 12 in
- Type Threaded
Product Information
- Brand Hi-Tech Duravent
- MFR # 0651-0000-0002
- Zoro # G2836513
- Country of Origin United States
- Category Ducting Hose Accessories
Dimensions
Inside Dia. (In.) | 2 in |
Outside Dia. (In.) | 3 in |
Length (In.) | 12 in |
Width (In.) | 3 in |
Overall Width | 3 in |
Overall Length | 12 in |
Connection Inside Diameter | 2 in |
Connection Outside Diameter | 3 in |
Details
Item | Tailpipe Adapter |
Material | Rubber |
Type | Threaded |
For Use With | 3AYK3 - 3AYL3 |
Connection Type | Screw On |
Connector Type | Tailpipe Adapter |
Description
Tailpipe Adapter, Compatible Hose Grainger Part Number 3AYK3, 3AYL3, Connection Inside Diameter 2 in, Connector Type Tailpipe Adapter, Material Rubber, Overall Length 12 in, Connection Outside Diameter 3 in, Connection Type Screw On, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B61 V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (1A104)
- KRYTOX Multipurpose Grease, Jar, 0.5kg (GPL-207)
- ZORO SELECT Lead Hose, 3/4 Inx3 Ft (S601034-3)
- INTERSTATE PNEUMATICS 0.478 Inch ID x 0.687 Inch Long Ferrules, PK 50 (F4750-50)
- HI-TECH DURAVENT Hose Cuff, 1.25 In ID, 1.5 In OD, PVC (2172-0125-1001)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0125-0001)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0250-0001)
- HI-TECH DURAVENT Hose Cuff, 3 In ID, 3.25 In OD, PVC (69-2133)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0300-0001)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0125-0002)
- HI-TECH DURAVENT Stack Adapter, 5.5 In ID, 6.5 In OD, Rubber (0651-0000-0006)
- Hi-Tech Duravent Ducting Hose Accessories