Shop All Ducting Hose Accessories
Hi-Tech Duravent
Stack Adapter, 6 In ID, 7 In OD, Rubber
Mfr # 0651-0000-0008
Zoro # G2972383
original price:
$178.23
41% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Inside Dia. (In.) 6 in
- Outside Dia. (In.) 7 in
- Length (In.) 12 in
- For Use With 3AYK3 - 3AYL3
Product Information
- Brand Hi-Tech Duravent
- MFR # 0651-0000-0008
- Zoro # G2972383
- Country of Origin United States
- Category Ducting Hose Accessories
Dimensions
Inside Dia. (In.) | 6 in |
Outside Dia. (In.) | 7 in |
Length (In.) | 12 in |
Width (In.) | 7 in |
Connection Inside Diameter | 6 in |
Overall Width | 7 in |
Connection Outside Diameter | 7 in |
Overall Length | 12 in |
Details
Item | Stack Adapter |
Material | Rubber |
For Use With | 3AYK3 - 3AYL3 |
Type | Threaded |
Connector Type | Stack Adapter |
Connection Type | Screw On |
Description
Stack Adapter, Compatible Hose Grainger Part Number 3AYK3, 3AYL3, Connection Inside Diameter 6 in, Connector Type Stack Adapter, Material Rubber, Overall Length 12 in, Connection Outside Diameter 7 in, Connection Type Screw On, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566986, Return Line, 5 micron (ZX-P566986)
- 3M Throttle Lever 28818, 1 per bag 1 bag/pk (28818)
- SOLBERG Silencer, 1 1/2 MNPT Out, 155 Max CFM (SLCRT150)
- MTD Hose Inlet Logsplt (727-04130)
- HI-TECH DURAVENT Tailpipe Adaptor, 3 In ID, 4 In OD, Rubber (0651-0000-0004)
- HI-TECH DURAVENT Hose Cuff, 1.75 In ID, 2 In OD, PVC (2172-0175-1001)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0300-0001)
- HI-TECH DURAVENT Hose Cuff, 2 In ID, 2.25 In OD, PVC (2172-0200-1001)
- HI-TECH DURAVENT Hose Cuff, 3 In ID, 3.25 In OD, PVC (69-2133)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0125-0001)
- ZORO SELECT Quick Release Clamp, ID 8In (0190-0800-0200)
- Hi-Tech Duravent Air Hoses