Shop All Ducting Hose Accessories
Hi-Tech Duravent
Hose Cuff, Screw On
Mfr # 0361-0300-0001
Zoro # G2124315
original price:
$11.23
11% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Inside Dia. (In.) 3 in
- Outside Dia. (In.) 3 3/8 in
- Length (In.) 4 in
- For Use With For Ducting Hose No. 2RV87
Product Information
- Brand Hi-Tech Duravent
- MFR # 0361-0300-0001
- Zoro # G2124315
- Country of Origin United States
- Category Ducting Hose Accessories
Dimensions
Inside Dia. (In.) | 3 in |
Outside Dia. (In.) | 3 3/8 in |
Length (In.) | 4 in |
Connection Inside Diameter | 3 in |
Connection Outside Diameter | 3 3/8 in |
Overall Length | 4 in |
Details
Item | Screw Cuff |
Material | PVC |
For Use With | For Ducting Hose No. 2RV87 |
Connection Type | Screw On |
Connector Type | Cuff |
For Use On | Ducting Hose |
Description
Screw Cuff, Compatible Hose Grainger Part Number 2RV87, Connection Inside Diameter 3 in, Connector Type Cuff, Material PVC, Overall Length 4 in, Connection Outside Diameter 3 3/8 in, Connection Type Screw On, For Use On Ducting Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Sheave, 3/4" Bore, 2.50" OD (AK25-3/4)
- LOC-LINE Flat Slot 60 Nozzle , PK4 (41484)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X08X08)
- DODGE Eccentric Collar Ball Bearing, SXRB Pillow Block, P2B-SXRB-107 (13182 P2B-SXR-107)
- HI-TECH DURAVENT Tailpipe Adaptor, 3 In ID, 4 In OD, Rubber (0651-0000-0004)
- HI-TECH DURAVENT Hose Cuff, 3 In ID, 3.25 In OD, PVC (69-2133)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0200-0005)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0250-0001)
- HI-TECH DURAVENT Stack Adapter, 5.5 In ID, 6.5 In OD, Rubber (0651-0000-0006)
- HI-TECH DURAVENT Y Connector, 3 In ID, 4 In OD, Rubber (0652-0300-0001)
- OWENS AIR HOSE HOLDER W/ CUBBY HOLE (39158)
- Hi-Tech Duravent Ducting Hose Accessories