Shop All Ducting Hose Accessories
Hi-Tech Duravent
Hose Cuff, 2 In ID, 2.25 In OD, PVC
Mfr # 2172-0200-1001
Zoro # G3366553
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Inside Dia. (In.) 2 in
- Outside Dia. (In.) 2 1/4 in
- Length (In.) 3 1/2 in
- Type Threaded
Product Information
- Brand Hi-Tech Duravent
- MFR # 2172-0200-1001
- Zoro # G3366553
- Country of Origin United States
- Category Ducting Hose Accessories
Dimensions
Inside Dia. (In.) | 2 in |
Outside Dia. (In.) | 2 1/4 in |
Length (In.) | 3 1/2 in |
Overall Length | 3 1/2 in |
Connection Outside Diameter | 2 1/4 in |
Connection Inside Diameter | 2 in |
Details
Item | Hose Cuff |
Material | PVC |
Type | Threaded |
For Use With | 210100751525-10, 210104001550-10, 213106002650-10, 213201502225-10, 213204002250-10, Mfr. No. 3AXK |
Connection Type | Screw On |
Connector Type | Cuff |
Compatible Hose Manufacturer Part Number | 210100751525-10, 210104001550-10, 213106002650-10, 213201502225-10, 213204002250-10 |
Description
Hose Cuff, Compatible Hose Grainger Part Number 3AXK, Connection Inside Diameter 2 in, Connector Type Cuff, Material PVC, Overall Length 3 1/2 in, Compatible Hose Manufacturer Part Number 210100751525-10, 210104001550-10, 213106002650-10, 213201502225-10, 213204002250-10, Connection Outside Diameter 2 1/4 in, Connection Type Screw On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (SPEAN12-12F)
- WESTERN ENTERPRISES Hose Repair Kit W-C-1 Tool (WE390407)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 20’ 1/4" MPT Rigid x Swivel Red (PU14-20A-R)
- MIDWEST FASTENER #6 x 3/8" x 3/64" Nylon Plastic Flange Bearings 25PK (66423)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0125-0002)
- HI-TECH DURAVENT Hose Cuff, 1.25 In ID, 1.5 In OD, PVC (2172-0125-1001)
- HI-TECH DURAVENT Y Connector, 3 In ID, 4 In OD, Rubber (0652-0300-0001)
- HI-TECH DURAVENT Hose Cuff, 1.75 In ID, 2 In OD, PVC (2172-0175-1001)
- HI-TECH DURAVENT Tailpipe Adaptor, 3 In ID, 4 In OD, Rubber (0651-0000-0004)
- HI-TECH DURAVENT Hose Cuff, 3 In ID, 3.25 In OD, PVC (69-2133)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0125-0001)
- Hi-Tech Duravent Air Hoses