Shop All Ducting Hose Accessories
Hi-Tech Duravent
Hose Cuff, 1.5 In ID, 1.75 In OD, PVC
Mfr # 2172-0150-1001
Zoro # G1325852
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Inside Dia. (In.) 1 1/2 in
- Outside Dia. (In.) 1 3/4 in
- Length (In.) 3 in
- For Use With 210100751525-10, 210104001550-10, 213106002650-10, 213201502225-10, 213204002250-10, Mfr. No. 3AXK
Product Information
- Brand Hi-Tech Duravent
- MFR # 2172-0150-1001
- Zoro # G1325852
- Country of Origin United States
- Category Ducting Hose Accessories
Dimensions
Inside Dia. (In.) | 1 1/2 in |
Outside Dia. (In.) | 1 3/4 in |
Length (In.) | 3 in |
Connection Outside Diameter | 1 3/4 in |
Connection Inside Diameter | 1 1/2 in |
Overall Length | 3 in |
Details
Item | Hose Cuff |
Material | PVC |
For Use With | 210100751525-10, 210104001550-10, 213106002650-10, 213201502225-10, 213204002250-10, Mfr. No. 3AXK |
Type | Threaded |
Compatible Hose Manufacturer Part Number | 210100751525-10, 210104001550-10, 213106002650-10, 213201502225-10, 213204002250-10 |
Connection Type | Screw On |
Connector Type | Cuff |
Description
Hose Cuff, Compatible Hose Grainger Part Number 3AXK, Connection Inside Diameter 1 1/2 in, Connector Type Cuff, Material PVC, Overall Length 3 in, Compatible Hose Manufacturer Part Number 210100751525-10, 210104001550-10, 213106002650-10, 213201502225-10, 213204002250-10, Connection Outside Diameter 1 3/4 in, Connection Type Screw On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 11.40" OD (1103C)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (VAK 1 7/16)
- AEROQUIP Hydraulic Hose Fitting, Straight, 3/8 (4772-6B)
- INDUSTRIAL GOLD 5Hp, 208-230V, 1 Phase, 60Hz, 60 Gallon, Vertical Tank 16Cfm@175Psi (CI51E63V)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0125-0001)
- HI-TECH DURAVENT Hose Cuff, 3 In ID, 3.25 In OD, PVC (69-2133)
- HI-TECH DURAVENT Stack Adapter, 6 In ID, 7 In OD, Rubber (0651-0000-0008)
- HI-TECH DURAVENT Hose Cuff, 1.25 In ID, 1.5 In OD, PVC (2172-0125-1001)
- HI-TECH DURAVENT Hose Cuff, 4 In ID, 4.25 In OD, PVC (2172-0400-1001)
- HI-TECH DURAVENT Stack Adapter, 5.5 In ID, 6.5 In OD, Rubber (0651-0000-0006)
- CONTINENTAL Hose Splice Connector, SP30, Rubber, 3in (20037716)
- Hi-Tech Duravent Ducting Hose Accessories