Shop All Ducting Hoses
Hi-Tech Duravent
Exhaust Hose, 6 In. ID, 11 ft. L, Rubber
Mfr # 0650-0600-0001
Zoro # G2887954
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 6 in
- Hose Length 11 ft
- Hose Color Black
- Temp. Range -20 Degrees to 375 Degrees F
- Ducting Hose Material Rubber
Product Information
- Brand Hi-Tech Duravent
- MFR # 0650-0600-0001
- Zoro # G2887954
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 6 in |
Hose Length | 11 ft |
Ducting Hose Inside Dia. | 6" |
Bend Radius - Ducting Hose | 7.0" |
Length | 11 ft. |
Ducting Hose Length | 11 ft. |
Length - Ducting Hose | 11 ft. |
Inside Dia. | 6" |
Ducting Hose Bend Radius | 7.0" |
Bend Radius | 7 in |
Inside Dia. - Ducting Hose | 6" |
Description
Rubber Exhaust, Hose Inside Dia. 6 in, Hose Length 11 ft, Hose Tube Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Black, Vacuum Rating Not Rated, Temp. Range -20 Degrees to 375 Degrees F, Bend Radius 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X30X1 Poly Disposable Panel Air Filter MERV 6, 6PK (20301.6 6pk)
- HONEYWELL HOME ACTUATOR 120V, 60 HZ, 6" LEADS. 7/8" SLOTT (VU444A1007)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 1/2 In (6PEA0)
- FASCO Draft Inducer, 230, Steel, 8 37/64 in H. (A148)
- HI-TECH DURAVENT Ducting Hose, 4 In. x 25 ft., Poly Fabric (1110-0400-0002)
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 25 ft. L, Rubber (2001-0200-3025)
- HI-TECH DURAVENT Industrial Duct Hose, 5"x25ft. (2021-0500-2025)
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. x 25 ft. L, Rubber (2101-0125-1525)
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 25 ft. L, Rubber (0658-0600-0601)
- HI-TECH DURAVENT Ducting Hose, 12" I.D., 25 ft., Vinyl (0616-1200-0575)
- DEFLECTO Jordan 96 in. L X 4 in. D Silver Aluminum Semi-Rigid Vent Duct (A048/9)
- Hi-Tech Duravent Ducting Hoses