Shop All Ducting Hoses
Hi-Tech Duravent
Exhaust Hose, 5 In. ID, 12 ft. L, Rubber
Mfr # 0650-0500-0001
Zoro # G0653703
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5 in
- Hose Length 11 ft
- Hose Color Black
- Temp. Range -20 Degrees to 375 Degrees F
- Color - Ducting Hose Black
Product Information
- Brand Hi-Tech Duravent
- MFR # 0650-0500-0001
- Zoro # G0653703
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 5 in |
Hose Length | 11 ft |
Ducting Hose Inside Dia. | 5" |
Ducting Hose Bend Radius | 6.0" |
Inside Dia. | 5" |
Bend Radius - Ducting Hose | 6.0" |
Bend Radius | 6 in |
Length | 12 Ft. |
Inside Dia. - Ducting Hose | 5" |
Length - Ducting Hose | 12 ft. |
Ducting Hose Length | 12 ft. |
Description
Rubber Exhaust, Hose Inside Dia. 5 in, Hose Length 11 ft, Hose Tube Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Black, Vacuum Rating Not Rated, Temp. Range -20 Degrees to 375 Degrees F, Bend Radius 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7AX11)
- BROAN In-Wall Dehumidifier (B33DHW)
- WILLIAMS FURNACE Fan Blade 11Dia Cw 1/2"Bore 5 (P200600)
- VIRGINIA Refrigeration Oil Acid Test Kit, 4 oz Sz (TKO)
- HI-TECH DURAVENT Industrial Duct Hose, 14"x25ft. (2001-1400-1025)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. (2002-0600-1750)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Urethane (0630-0400-0501)
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 25 ft. L, Poly (2105-0200-1225)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. ID, 25 ft. L, URE (0338-0150-0001)
- HI-TECH DURAVENT Industrial Duct Hose, 3.5"x25ft. (0338-0350-0001)
- FLEXAUST CO Ducting Hose, 50 ft L, Clear/Yellow (3493025050)
- Hi-Tech Duravent Ducting, Venting & Accessories