Shop All Ducting Hoses
Hi-Tech Duravent
Exhaust Hose, 5 In. ID, 11 ft. L, Rubber
Mfr # 0650-0500-0002
Zoro # G3422526
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5 in
- Hose Length 11 ft
- Hose Color Black
- Temp. Range -20 Degrees to 375 Degrees F
- Color Black
Product Information
- Brand Hi-Tech Duravent
- MFR # 0650-0500-0002
- Zoro # G3422526
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 5 in |
Hose Length | 11 ft |
Ducting Hose Bend Radius | 6.0" |
Length | 11 ft. |
Bend Radius | 6 in |
Inside Dia. | 5" |
Bend Radius - Ducting Hose | 6.0" |
Ducting Hose Inside Dia. | 5" |
Length - Ducting Hose | 11 ft. |
Inside Dia. - Ducting Hose | 5" |
Ducting Hose Length | 11 ft. |
Description
Rubber Exhaust, Hose Inside Dia. 5 in, Hose Length 11 ft, Hose Tube Material EPDM, Hose Reinforcement Material Not Reinforced, Hose Color Black, Vacuum Rating Not Rated, Temp. Range -20 Degrees to 375 Degrees F, Bend Radius 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Repair Kit for Cast Iron Pump (17100)
- PRO1 IAQ WiFi Thermostat, 7, 5-1-1 Programs, 1 H 1 C, Wall Mount, Hardwired, 24VAC (T701i)
- HONEYWELL L8148E1299 Aquastat Relay (L8148E1299)
- MVP MASTER RAM SERIES 6" Prime Evo Mixed Flow Inline 120V (6" PRIME EVO)
- HI-TECH DURAVENT Industrial Duct Hose, 9"x50ft. (2031-0900-2050)
- HI-TECH DURAVENT Industrial Duct Hose, 4"x25ft. (2031-0400-1025)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. (2033-0600-2050)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Poly (2105-0300-1225)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Rubber (0661-0300-1025)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Rubber (2101-0400-1525)
- HI-TECH DURAVENT Blower Hose with Cuffs, 14 in. ID, 2.5 psi (0615-1400-0565)
- Hi-Tech Duravent Ducting Hoses