Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 8 In. ID, 25 ft. L, PVC
Mfr # 0656-0800-0001
Zoro # G0554811
product price: $249.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$249.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hose Inside Dia. 8 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 7 psi
- Hose Color Blue
Product Information
- Brand Hi-Tech Duravent
- MFR # 0656-0800-0001
- Zoro # G0554811
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 8 in |
Hose Length | 25 ft |
Ducting Hose Bend Radius | 7.0" |
Ducting Hose Length | 25 ft. |
Bend Radius | 7 in |
Ducting Hose Inside Dia. | 8" |
Inside Dia. - Ducting Hose | 8" |
Length | 25 ft. |
Bend Radius - Ducting Hose | 7.0" |
Length - Ducting Hose | 25 ft. |
Inside Dia. | 8" |
Description
Industrial Ducting Hose, Hose Inside Dia. 8 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Blue, Vacuum Rating 6.00 in Hg, Max. Working Pressure @ 70 F 7 psi, Temp. Range -20 Degrees to 180 Degrees F, Bend Radius 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31006-G)
- BESTAIR PRO 20 in x 25 in x 6 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (A201-SGM-BOX-11R)
- U.S. MOTORS Motor, 1/5HP, 1050RPM, 115V, 60HZ, 42Y (2867P)
- CARLIN 4223002S Model 42230 Primary (4223002S)
- HI-TECH DURAVENT Ducting Hose, 8 In. ID, 25 ft. L, Poly (1104-0800-0001)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Urethane (0630-0400-0501)
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 25 ft. L, Rubber (0661-0200-1025)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. x 25 ft. L, Rubber (0337-0250-0001)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. ID, 25 ft. L, PVC (0390-0150-0001)
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 25 ft. L, Poly (2105-0200-1225)
- RUBBER-CAL Air Ventilator Black - Ventilation Duct Hose - 14" ID x 25ft Length Hose (Fully Stretched) (01-W188)
- Hi-Tech Duravent Ducting Hoses