Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 3 In. ID, 25 ft. L, Poly
Mfr # 2145-0300-2225
Zoro # G3008826
original price:
$112.19
23% off
new price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 18 psi
- Hose Color Opaque
- Temp. Range -30 Degrees to 130 Degrees F
Product Information
- Brand Hi-Tech Duravent
- MFR # 2145-0300-2225
- Zoro # G3008826
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 25 ft |
Ducting Hose Length | 25 ft. |
Bend Radius - Ducting Hose | 6.8" |
Ducting Hose Inside Dia. | 3" |
Length | 25 ft. |
Inside Dia. | 3" |
Inside Dia. - Ducting Hose | 3" |
Bend Radius | 6.7 in |
Ducting Hose Bend Radius | 6.8" |
Length - Ducting Hose | 25 ft. |
Description
Industrial Ducting Hose, Hose Inside Dia. 3 in, Hose Length 25 ft, Hose Tube Material Polyethylene, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Opaque, Vacuum Rating 18.00 in Hg, Max. Working Pressure @ 70 F 18 psi, Temp. Range -30 Degrees to 130 Degrees F, Bend Radius 6.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHYNTER 50 Pint Portable Dehumidifier with Builtin Pump in White (RPD-506EWP)
- HONEYWELL 123869A 1/2" Npt. Copper Well (123869A)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00522)
- ALL-FILTERS 16X20X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (16202.12 6PK)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Poly Film (0631-0400-0501)
- HI-TECH DURAVENT Ducting Hose, 16 In. ID, 25 ft. L, PVC (2024-1600-2025)
- HI-TECH DURAVENT Industrial Duct Hose, 10"x50ft. (2002-1000-1750)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Rubber (0337-0300-0001)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. x 25 ft. L, Rubber (0337-0250-0001)
- HI-TECH DURAVENT Industrial Duct Hose, 4"x50ft. (2002-0400-1750)
- HI-TECH DURAVENT Industrial Duct Hose, 10"x50ft. (2021-1000-2050)
- Hi-Tech Duravent Ducting, Venting & Accessories