Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 3-1/2 In. ID, 25 ft. L, Poly
Mfr # 2145-0350-2225
Zoro # G0686384
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 1/2 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 12 psi
- Hose Color Opaque
- Temp. Range -30 Degrees to 130 Degrees F
Product Information
- Brand Hi-Tech Duravent
- MFR # 2145-0350-2225
- Zoro # G0686384
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 3 1/2 in |
Hose Length | 25 ft |
Length | 25 ft. |
Bend Radius | 8 in |
Ducting Hose Bend Radius | 8.0" |
Ducting Hose Inside Dia. | 3-1/2" |
Ducting Hose Length | 25 ft. |
Inside Dia. - Ducting Hose | 3-1/2" |
Inside Dia. | 3-1/2" |
Bend Radius - Ducting Hose | 8.0" |
Length - Ducting Hose | 25 ft. |
Description
Industrial Ducting Hose, Hose Inside Dia. 3 1/2 in, Hose Length 25 ft, Hose Tube Material Polyethylene, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Opaque, Vacuum Rating 12.00 in Hg, Max. Working Pressure @ 70 F 12 psi, Temp. Range -30 Degrees to 130 Degrees F, Bend Radius 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Vacuum Pump Oil, 12 Qts (13203)
- VORNADO Transom White 7.16 in. H 4 speed Electronically Reversible Window Fan (FA1-0136-43)
- FIREYE Programmer Module, Igniter Flame Dur Off (MP101)
- HUNTER Commercial Ceiling Fan, 5ft, Black, 120VAC (76250)
- HI-TECH DURAVENT Industrial Duct Hose, 8"x25ft. (2002-0800-1725)
- HI-TECH DURAVENT Industrial Duct Hose, 8"x25ft. (2031-0800-2025)
- HI-TECH DURAVENT Industrial Duct Hose, 12"x50ft. (2031-1200-2050)
- HI-TECH DURAVENT Ducting Hose, 6 In x 25 ft, Vinyl/Laminate (0604-0600-0001)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. x 25 ft. L, Rubber (0661-0250-1025)
- HI-TECH DURAVENT Industrial Duct Hose, 1.75"x25ft. (0337-0175-0001)
- HI-TECH DURAVENT Industrial Duct Hose, 4.5"x25ft. (2001-0450-1025)
- Hi-Tech Duravent Ducting Hoses