Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 20" I.D., Yellow, Neoprene
Mfr # 0615-2000-0577
Zoro # G5413829
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 20 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 1 psi
- Hose Color Black, Yellow
- Temp. Range -20 Degrees to 180 Degrees F
Product Information
- Brand Hi-Tech Duravent
- MFR # 0615-2000-0577
- Zoro # G5413829
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 20 in |
Hose Length | 25 ft |
Inside Dia. - Ducting Hose | 20" |
Bend Radius - Ducting Hose | 12.0" |
Ducting Hose Length | 25 ft. |
Ducting Hose Bend Radius | 12.0" |
Length | 25 ft. |
Length - Ducting Hose | 25 ft. |
Bend Radius | 12 in |
Ducting Hose Inside Dia. | 20" |
Inside Dia. | 20" |
Description
Industrial Ducting Hose, Hose Inside Dia. 20 in, Hose Length 25 ft, Hose Tube Material Neoprene, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Yellow, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 1 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards UL-94V-0, Bend Radius 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVINCOOL Portable Air Conditioner, 208/230VAC, EER: 8 (Climate Pro K24)
- ZORO SELECT Evaporative Cooling Pd, 36x4x30-3/4 in. (4KAY8)
- PORTACOOL Power Cord, 12 ft., PVC (PARPCD00010B)
- LAMBRO Hood Vent Dryer Plstc 4In Brn (224B)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Rubber (0337-0400-0001)
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 25 ft. L, Rubber (2101-0200-1525)
- HI-TECH DURAVENT Industrial Duct Hose, 2.25"x25ft. (2001-0225-1025)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Rubber (0337-0300-0001)
- HI-TECH DURAVENT Ducting Hose, 5 In x 25 ft, Vinyl/Laminate (0604-0500-0001)
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 25 ft. L, PVC (0656-0600-0001)
- HI-TECH DURAVENT Ducting Hose, 5 In. ID, 25 ft. L, Rubber (2001-0500-3025)
- Hi-Tech Duravent Ducting Hoses