Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 2 In. ID, 25 ft. L, Urethane
Mfr # 0338-0200-0001
Zoro # G1438866
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 8 psi
- Hose Color Clear
- Temp. Range -40 Degrees to 200 Degrees F
Product Information
- Brand Hi-Tech Duravent
- MFR # 0338-0200-0001
- Zoro # G1438866
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 25 ft |
Bend Radius | 2 in |
Inside Dia. | 2" |
Ducting Hose Bend Radius | 2.0" |
Length | 25 ft. |
Ducting Hose Length | 25 ft. |
Ducting Hose Inside Dia. | 2" |
Length - Ducting Hose | 25 ft. |
Bend Radius - Ducting Hose | 2.0" |
Inside Dia. - Ducting Hose | 2" |
Description
Industrial Ducting Hose, Hose Inside Dia. 2 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Clear, Vacuum Rating 22.00 in Hg, Max. Working Pressure @ 70 F 8 psi, Temp. Range -40 Degrees to 200 Degrees F, Bend Radius 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Steel (9518-03S)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 15 (11Z806)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x22", MERV 11 (5W446)
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. x 25 ft. L, Rubber (2101-0125-1525)
- HI-TECH DURAVENT Ducting Hose (203406002050)
- HI-TECH DURAVENT Ducting Hose, 8 In. ID, 25 ft. L, Poly (1104-0800-0001)
- HI-TECH DURAVENT Exhaust Hose, 6 In. ID, 11 ft. L, Rubber (0650-0600-0001)
- HI-TECH DURAVENT Industrial Duct Hose, 4"x25ft. (2033-0400-2025)
- HI-TECH DURAVENT Industrial Duct Hose, 8"x25ft. (2033-0800-2025)
- GATES Molded Heater Hose - Heater To Pipe-2, 18713 (18713)
- Hi-Tech Duravent Ducting, Venting & Accessories