Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 2 In. ID, 25 ft. L, Rubber
Mfr # 2001-0200-3025
Zoro # G2143696
original price:
$111.00
25% off
new price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 17 psi
- Hose Color White
- Temp. Range -60 Degrees to 275 Degrees F
Product Information
- Brand Hi-Tech Duravent
- MFR # 2001-0200-3025
- Zoro # G2143696
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 25 ft |
Inside Dia. - Ducting Hose | 2" |
Ducting Hose Length | 25 ft. |
Ducting Hose Bend Radius | 3.5" |
Bend Radius | 3.5 in |
Bend Radius - Ducting Hose | 3.5" |
Ducting Hose Inside Dia. | 2" |
Length - Ducting Hose | 25 ft. |
Inside Dia. | 2" |
Length | 25 ft. |
Description
Industrial Ducting Hose, Hose Inside Dia. 2 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color White, Vacuum Rating 29.00 in Hg, Max. Working Pressure @ 70 F 17 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 3.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFICON Refrigerant Sensor, 0.03 oz/yr, Level 4 (724-701-G1)
- ENVIROTEC Transformer, 277/24V (PE-10-5105)
- LITEX INDUSTRIES 44" Bronze Finish Ceiling Fan Includes Blades & LED Light - Damp Rated (WH44OSB5L)
- ZORO SELECT Evaporative Cooling Pad, 12x4x48 in. (4KCC7)
- HI-TECH DURAVENT Exhaust Hose, 6 In. ID, 11 ft. L, Rubber (0650-0600-0001)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. x 25 ft. L, Rubber (2101-0150-1525)
- HI-TECH DURAVENT Industrial Duct Hose, 4"x25ft. (2021-0400-2025)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, PVC (0656-0300-0001)
- HI-TECH DURAVENT Industrial Duct Hose, 14"x25ft. (2001-1400-1025)
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 25 ft. L, Urethane (0338-0600-0001)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Rubber (0658-0400-0001)
- Hi-Tech Duravent Ducting Hoses