Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 2-1/2 In. x 25 ft. L, Rubber
Mfr # 0661-0250-1025
Zoro # G1999523
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 36 psi
- Hose Color Black
- Temp. Range -60 Degrees to 275 Degrees F
Product Information
- Brand Hi-Tech Duravent
- MFR # 0661-0250-1025
- Zoro # G1999523
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 25 ft |
Length - Ducting Hose | 25 ft. |
Ducting Hose Bend Radius | 4.0" |
Bend Radius | 4 in |
Length | 25 ft. |
Bend Radius - Ducting Hose | 4.0" |
Inside Dia. | 2-1/2" |
Inside Dia. - Ducting Hose | 2-1/2" |
Ducting Hose Inside Dia. | 2-1/2" |
Ducting Hose Length | 25 ft. |
Description
Industrial Ducting Hose, Hose Inside Dia. 2 1/2 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Color Black, Vacuum Rating 29.00 in Hg, Max. Working Pressure @ 70 F 36 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET PKG.10 A/C SCHRADER CORE (19305)
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT (ETC-241000-000)
- MARS AIR DOORS Blower Wheel LPV/LPN72 (04-005K)
- SIEMENS Multiinputsr 50 Plenum 2Sec24V (GNP191.1P)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. (2021-0600-2050)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, PVC (0390-0300-0001)
- HI-TECH DURAVENT Industrial Duct Hose, 10"x25ft. (2031-1000-1025)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, PVC (0656-0400-0001)
- HI-TECH DURAVENT Exhaust Hose, 5 In. ID, 12 ft. L, Rubber (0650-0500-0001)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 25 ft. L, PVC (0390-0250-0001)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. ID, 25 ft. L, Poly (2105-0150-1225)
- Hi-Tech Duravent Ducting Hoses