Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 2-1/2 In. ID, 25 ft. L, URE
Mfr # 0338-0250-0001
Zoro # G2298116
original price:
$129.70
27% off
new price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 7 psi
- Hose Color Clear
- Temp. Range -40 Degrees to 200 Degrees F
Product Information
- Brand Hi-Tech Duravent
- MFR # 0338-0250-0001
- Zoro # G2298116
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 25 ft |
Bend Radius | 2.5 in |
Length - Ducting Hose | 25 ft. |
Ducting Hose Inside Dia. | 2-1/2" |
Bend Radius - Ducting Hose | 2.5" |
Ducting Hose Bend Radius | 2.5" |
Inside Dia. - Ducting Hose | 2-1/2" |
Ducting Hose Length | 25 ft. |
Inside Dia. | 2-1/2" |
Length | 25 ft. |
Description
Industrial Ducting Hose, Hose Inside Dia. 2 1/2 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Clear, Vacuum Rating 20.00 in Hg, Max. Working Pressure @ 70 F 7 psi, Temp. Range -40 Degrees to 200 Degrees F, Bend Radius 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK DPST Snap Action Line Voltage Tstat rated 22 amps (MD26)
- GOODMAN B1368047S Blower Wheel 10" X 10" (B1368047S)
- WHITE-RODGERS 25M01A-101 120V 3/8" X 11/32" (25M01A-101)
- HONEYWELL 110vGasIgnTransfmrUsedW/RajahC (ET401RC)
- HI-TECH DURAVENT Ducting Hose, 5 In. ID, 25 ft. L, Rubber (0337-0500-0001)
- HI-TECH DURAVENT Industrial Duct Hose, 1.75"x50ft. (2001-0175-1350)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 25 ft. L, Poly (2105-02501225)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, PVC (0656-0400-0001)
- HI-TECH DURAVENT Ducting Hose, 12 In. ID, 25 ft. L, Rubber (0658-1200-0601)
- HI-TECH DURAVENT Ducting Hose, 8 In. ID, 25 ft. L, Rubber (0658-0800-0001)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331020025)
- Hi-Tech Duravent Ducting Hoses