Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 1-3/4 In. x 25 ft. L, Rubber
Mfr # 2101-0175-1525
Zoro # G2392756
product price: $98.19
/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 3/4 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 18 psi
- Hose Color Black, Grey
- Temp. Range -60 Degrees to 275 Degrees F
Product Information
- Brand Hi-Tech Duravent
- MFR # 2101-0175-1525
- Zoro # G2392756
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 1 3/4 in |
Hose Length | 25 ft |
Length | 25 ft. |
Length - Ducting Hose | 25 ft. |
Inside Dia. - Ducting Hose | 1-3/4" |
Ducting Hose Inside Dia. | 1-3/4" |
Ducting Hose Bend Radius | 3.0" |
Bend Radius | 3 in |
Ducting Hose Length | 25 ft. |
Bend Radius - Ducting Hose | 3.0" |
Inside Dia. | 1-3/4" |
Description
Industrial Ducting Hose, Hose Inside Dia. 1 3/4 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Black, Grey, Vacuum Rating 29.00 in Hg, Max. Working Pressure @ 70 F 18 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Coupler Plug, (M)NPT, 3/8, Brass (100506)
- HONEYWELL At72D1683 40Va Trans 120V-24V (AT72D1683)
- VULCAN Strip Heater, 120V, 14 In. L, 1200 Deg F (OS1214-300A)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 240K BTU (SN503003008005)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Rubber (0661-0300-1025)
- HI-TECH DURAVENT Ducting Hose, 10 In. ID, 25 ft. L, PVC (2024-1000-2025)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Urethane (2132-0400-2225)
- HI-TECH DURAVENT Industrial Duct Hose, 8"x50ft. (2001-0800-1050)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, PVC (0358-0300-0002)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. x 25 ft. L, Rubber (0337-0250-0001)
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 25 ft. L, Rubber (0337-0200-0001)
- Hi-Tech Duravent Ducting, Venting & Accessories