Hi-Tech Duravent

Ducting Hose, 1-3/4 In. ID, 25 ft. L, URE


original price: $156.00
8% off
new price: $142.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Hose Inside Dia. 1 3/4 in
  • Hose Length 25 ft
  • Max. Working Pressure @ 70 F 27 psi
  • Hose Color Clear
  • Temp. Range -20 Degrees to 180 Degrees F
See all product information

Product Information

Dimensions

Hose Inside Dia. 1 3/4 in
Hose Length 25 ft
Ducting Hose Length 25 ft.
Bend Radius - Ducting Hose 4.3"
Length - Ducting Hose 25 ft.
Ducting Hose Inside Dia. 1-3/4"
Length 25 ft.
Inside Dia. 1-3/4"
Ducting Hose Bend Radius 4.3"
Bend Radius 4.3 in
Inside Dia. - Ducting Hose 1-3/4"

Details

Max. Working Pressure @ 70 F 27 psi
Hose Color Clear
Temp. Range -20 Degrees to 180 Degrees F
Reinforcement Plastic
Max. Pressure 27 psi
Ducting Hose Material Urethane
Ducting Hose Vacuum Rating 28.00" Hg
Color Clear/White
Ducting Hose Max. Pressure 27 psi
Material Urethane
Ducting Hose Color Clear/White
Item Industrial Ducting Hose
Color - Ducting Hose Clear/White
Material - Ducting Hose Urethane
Type - Ducting Hose Industrial Ducting Hose
Operating Temp. Range -20 Degrees to 180 Degrees F
Ducting Hose Type Industrial Ducting Hose
Vacuum Rating 28.00 in Hg
Number of Plies 1
Vacuum Rating - Ducting Hose 28.00" Hg
Max. Pressure - Ducting Hose 27 psi
Duct Hose Type Duct Hose for Wood Chips and Pellets
Hose Tube Material Polyurethane
Hose Reinforcement Material Not Reinforced
Not Recommended Chemicals Liquids, Water
For Media Type Chips & Shavings, Cutting Oil, Dust, Fumes
Water X
Compatible Chemicals Chips & Shavings, Cutting Oil, Dust, Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 1 3/4 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Clear, Vacuum Rating 28.00 in Hg, Max. Working Pressure @ 70 F 27 psi, Temp. Range -20 Degrees to 180 Degrees F, Bend Radius 4.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.