Shop All Ducting Hoses
Hi-Tech Duravent
Ducting Hose, 1-1/2 In. ID, 25 ft. L, URE
Mfr # 2131-0150-2625
Zoro # G2527542
original price:
$110.00
7% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 40 psi
- Hose Color Clear, Yellow
- Temp. Range -40 Degrees to 200 Degrees F
Product Information
- Brand Hi-Tech Duravent
- MFR # 2131-0150-2625
- Zoro # G2527542
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 25 ft |
Ducting Hose Length | 25 ft. |
Inside Dia. - Ducting Hose | 1-1/2" |
Ducting Hose Bend Radius | 2.0" |
Bend Radius - Ducting Hose | 2.0" |
Length | 25 ft. |
Ducting Hose Inside Dia. | 1-1/2" |
Inside Dia. | 1-1/2" |
Length - Ducting Hose | 25 ft. |
Bend Radius | 2 in |
Description
Industrial Ducting Hose, Hose Inside Dia. 1 1/2 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Clear, Yellow, Vacuum Rating 28.00 in Hg, Max. Working Pressure @ 70 F 40 psi, Temp. Range -40 Degrees to 200 Degrees F, Bend Radius 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Fan Blade, 3" Heat Sink (205-4018)
- HONEYWELL Yellow Spring, 8-11 Lb., VP525, VP526 (316026)
- BESTAIR 20 in. W X 25 in. H X 2 in. D 8 MERV Pleated Air Filter (BA2-2025-8)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7YR27)
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. x 25 ft. L, Rubber (0337-0125-0001)
- HI-TECH DURAVENT Exhaust Hose, 4 In. ID, 11 ft. L, Rubber (0650-0400-0004)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 50 ft. L, Poly (2105-0300-1250)
- HI-TECH DURAVENT Industrial Duct Hose, 1.5"x50ft. (2001-0150-1350)
- HI-TECH DURAVENT Ducting Hose, 4 In x 25 ft, Vinyl/Laminate (0604-0400-0001)
- HI-TECH DURAVENT Ducting Hose, 1-3/4 In. ID, 25 ft. L, URE (2132-0175-2225)
- DEFLECTO Jordan 3.25 in. L X 3 in. D Silver Aluminum Semi-Rigid Vent Duct (A038/16-A)
- Hi-Tech Duravent Ducting, Venting & Accessories