Shop All Hose Clamps
Hi-Tech Duravent
Duct Hose Bridge Clamp, 47"L, LH, 304SS
Mfr # 062714000100
Zoro # G7571628
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length (In.) 47 in
- Inside Dia. (In.) 14 in
- Band Thickness 0.025 in
- Band Length 47 in
Product Information
- Brand Hi-Tech Duravent
- MFR # 062714000100
- Zoro # G7571628
- Country of Origin United States
- Category Hose Clamps
Dimensions
Length (In.) | 47 in |
Inside Dia. (In.) | 14 in |
Band Length | 47 in |
Band Width | 1/2 in |
Clamp Maximum Inside Diameter | 14 in |
Details
Material | Stainless Steel |
Item | Bridge Clamp |
Band Thickness | 0.025 in |
Band Material | Stainless Steel |
Drive Type | Slotted Hex |
Band Type | Perforated |
For Spiral Direction | Left Hand |
Band Material Grade | 304 |
Fastener Housing Material | Stainless Steel |
Description
Bridge Clamp, Band Material Stainless Steel, Band Length 47 in, Band Material Grade 304, Band Thickness 0.025 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 14 in, Fastener Housing Material Stainless Steel, Clamp Type Duct Hose Bridge Clamp, Drive Type Slotted Hex, For Spiral Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (B248 OH)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Brass/Steel (30E677)
- MOBIL Gargoyle Arctic 300, Compressor Oil, 5 gal. (104837)
- TIMKEN TRB Double Cup Component <4 OD, 27820D-2 (27820D-2)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 26"L, LH, 304SS (062707000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 22"L, LH, 304SS (062706000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 19"L, LH, 304SS (062705000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 40"L, LH, 304SS (062712000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 53"L, RH, 304SS (062716000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 13"L, LH, 304SS (062703500100)
- VELVAC Constant Torq Clamp 1-1/16 - 2 (022424)
- Hi-Tech Duravent Hose Fittings