Shop All Hose Clamps
Hi-Tech Duravent
Duct Hose Bridge Clamp, 31"L, RH, 304SS
Mfr # 062709000003
Zoro # G7571357
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Duct Hose Bridge Clamp
- Material Stainless Steel
- Length (In.) 31 in
- Type Worm Gear Clamp
- Inside Dia. (In.) 9 in
Product Information
- Brand Hi-Tech Duravent
- MFR # 062709000003
- Zoro # G7571357
- Country of Origin United States
- Category Hose Clamps
Dimensions
Length (In.) | 31 in |
Inside Dia. (In.) | 9 in |
Band Width | 1/2 in |
Band Length | 31 in |
Clamp Maximum Inside Diameter | 9 in |
Details
Clamp Type | Duct Hose Bridge Clamp |
Material | Stainless Steel |
Type | Worm Gear Clamp |
Item | Bridge Clamp |
Band Material | Stainless Steel |
Band Thickness | 0.025 in |
Band Type | Perforated |
Band Material Grade | 304 |
Drive Type | Slotted Hex |
For Spiral Direction | Right Hand |
Fastener Housing Material | Stainless Steel |
Description
Bridge Clamp, Band Material Stainless Steel, Band Length 31 in, Band Material Grade 304, Band Thickness 0.025 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 9 in, Fastener Housing Material Stainless Steel, Clamp Type Duct Hose Bridge Clamp, Drive Type Slotted Hex, For Spiral Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 20X47X7-RLS35-S (20X47X7-RLS35-S)
- NORD Speed Reducer, Right Angle, 56C, 15:1 (SK1SI31Y-56C-15:1)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (USQ1052)
- KOYO Spherical Roller Bearings (22320 CCK W33 R4)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 22"L, LH, 304SS (062706000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 61"L, LH, 304SS (062718000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 34"L, RH, 304SS (062710000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 19"L, LH, 304SS (062705000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 53"L, LH, 304SS (062716000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 16"L, LH, 304SS (062704000100)
- ZORO SELECT Snap-Hose Clamp, White, 0.36"Max ID, PK50 (HC-B-PA66-N)
- Hi-Tech Duravent Hose Fittings