Shop All Hose Clamps
Hi-Tech Duravent
Duct Hose Bridge Clamp, 26"L, RH, 304SS
Mfr # 062707000003
Zoro # G7571847
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Duct Hose Bridge Clamp
- Material Stainless Steel
- Length (In.) 26 in
- Inside Dia. (In.) 6 in
- Type Worm Gear Clamp
Product Information
- Brand Hi-Tech Duravent
- MFR # 062707000003
- Zoro # G7571847
- Country of Origin United States
- Category Hose Clamps
Dimensions
Length (In.) | 26 in |
Inside Dia. (In.) | 6 in |
Band Length | 26 in |
Clamp Maximum Inside Diameter | 7 in |
Band Width | 1/2 in |
Details
Clamp Type | Duct Hose Bridge Clamp |
Material | Stainless Steel |
Item | Bridge Clamp |
Type | Worm Gear Clamp |
Band Material Grade | 304 |
For Spiral Direction | Right Hand |
Band Thickness | 0.025 in |
Band Type | Perforated |
Band Material | Stainless Steel |
Fastener Housing Material | Stainless Steel |
Drive Type | Slotted Hex |
Description
Bridge Clamp, Band Material Stainless Steel, Band Length 26 in, Band Material Grade 304, Band Thickness 0.025 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 7 in, Fastener Housing Material Stainless Steel, Clamp Type Duct Hose Bridge Clamp, Drive Type Slotted Hex, For Spiral Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Grease Gun Hose Assembly, 42In, 10000 psi (DCGG5703-42)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 15 # of Teeth (60B15F-1B)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 23 # of Teeth (40BS23H X 5/8)
- SKF Cylindrical Roller Bearing, Bore 80mm (NU 216 ECM/C3)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 28"L, LH, 304SS (062708000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 13"L, LH, 304SS (062703500100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 53"L, LH, 304SS (062716000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 34"L, RH, 304SS (062710000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 12"L, RH, 304SS (062712000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 47"L, RH, 304SS (062714000003)
- X1 TOOLS 1-1/16 Hose Clamp 36 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1063x36)
- Hi-Tech Duravent Hose Fittings