Shop All Mobile Computers & Accessories
Hi-Tec
15.6 in. Casual Toploader T210 Laptop Carrying Case; Black
Mfr # HI735778
Zoro # G204030381
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hi-Tec
- MFR # HI735778
- Zoro # G204030381
- UPC # 657248499457
- Country of Origin China
- Category Mobile Computers & Accessories
Description
Casual Toploader T210 utilizes a water-repellant fabric and clean, streamlined design to create a laptop case that's perfectly suited to modern life. Laptop Toploader case offers an integrated laptop compartment that comfortably fits most laptops up to 15.6", a range of internal pockets for those must-have accessories, and a spacious main compartment for books and other items.
Specifications- Color: Black
- Size: 15.6"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Battery 3 Volt Lithium (BR) Panasonic Lithium Battery (LITH-2 PANA)
- EXTREME MAX Extreme Max 3006.8438.2 Minimalist Wall-Mount Naked Surfboard Rack / Display Mount - Value 2-Pack (3006.8438.2)
- BATTERY CLERK AJC® APC Back-UPS 750 BE750G 12V 7Ah UPS Battery (Back-750-BE750G-APC-12V-7Ah-UPS)
- VARTA Rechargeable Mempac Microbattery NiMH Battery 55615-703-012 (55615-703-012)
- HI-TEC Epad II Usb Electonic Signature Capture Pad (HI59107)
- ZIOTEK INC Ziotek 108 0150 CPU Holder; Under Desk Mount; Cs-11 (108 0150)
- SYBA MULTIMEDIA SYBA Multimedia SY-ACC65092 7-12 in. Extra Wide Plastic PC Floor Stand for ATX or E-ATX Case with Adjustable Width from Caster Wheels (SY-ACC65092)
- ZIOTEK INC Aluminum Mobile Computing Workstation Cart (111 0375)
- MICRO CONNECTORS Micro Connectors RAS-PCS46 4 Layer Acrylic Stackable Raspberry Pi Case with Fan-Model B B Plus & Zero (RAS-PCS46)
- KANTEK Kantek KTKLCD20W LCD Protective Filter 19- 20 in. Monitor Anitglare Silver (KTKLCD20W)
- LIAN LI Lian-Li O11D MINI -X O11D Mini Tempered Glass Chassis - Black (O11D MINI -X)
- Hi-Tec Mobile Computers & Accessories