Shop All Wheelbarrows & Yard Carts
Hi-Run
Wheelbarrow Tire, 4.10/3.50-6, 4 Ply
Mfr # CT1012
Zoro # G5297537
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Wheel Type Sawtooth
- Weight 3 lb
- Ply 4 Ply
- Tread Pattern Sawtooth
Product Information
- Brand Hi-Run
- MFR # CT1012
- Zoro # G5297537
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Dimensions
Size | 4.10/3.50-6 |
Outside Diameter | 13 in |
Tire Size | 4.10/3.50-6 |
Details
Material | Rubber |
Wheel Type | Sawtooth |
Weight | 3 lb |
Ply | 4 Ply |
Tread Pattern | Sawtooth |
Item | Wheelbarrow Tire |
Profile | Bias |
Weight Capacity (Lb.) | 400 lb |
Inflation PSI | 24 psi |
Tire Material | Rubber |
Product Type | Tire Only |
Weight Capacity | 400 lb |
DOT Approved | NHS (Not for Highway Service) |
Maximum Pressure | 24 psi |
Tire Type | Wheelbarrow Tire |
Description
Wheelbarrow Tire, Tire Type Wheelbarrow Tire, Outside Diameter 13 in, Tire Size 4.10/3.50-6, Weight Capacity 400 lb, Tread Pattern Sawtooth, Maximum Pressure 24 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Profile Bias, Tire Material Rubber, Weight 3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROSFILLEX Wood Umbrella, 7 Ft, 1-1/2" Pole, Pcfc Blue (98949731)
- XTARPS CORPORATION. Xtarps, MN-MS90-B1024, 90% Shade Cloth, Shade Tarp, 10'W x 24'L, Black (MN-MS90-B1024)
- BELL SPORTS Hd Bike Kick Stand (1006901)
- NEXT INNOVATIONS 16" Horse Farm Wind Spinner (101406001-HORSEFARM)
- HI-RUN Wheelbarrow Tire, 4.00-6 4 PLY Rib (CT1005)
- HI-RUN Stud 30 PSI 4.8" x 4-8" 4-Ply Tire (CT1008)
- HI-RUN Wheelbarrow Tire, 4.80/4.00-84 Ply, Rib (CT1003)
- HI-RUN Hi-Run Stud 24 PSI 4.1" x 3.5-4" 4-Ply Tire and Wheel (CT1010)
- HI-RUN Wheelbarrow Tire, 4.10/3.50-4, 4 Ply (CT1011)
- HI-RUN Hi-Run Rib 30 PSI 4.8" x 4-8" 4-Ply Tire and Wheel (CT1004)
- GARDENISED All Purpose Garden Cart and Leaf Collector, Bonus Hand Leaf Rakes Included (QI004031_286)
- Hi-Run Lawn & Garden Tools