Shop All Trailer Tires
Hi-Run
Trailer Tire, ST175/80R13, 6 Ply
Mfr # HZT1001
Zoro # G7464107
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 24.02 in
- Size ST175/80R13
- Weight Capacity (Lb.) 1,360 lb
- Ply 6 Ply
- Weight 17 lb
Product Information
- Brand Hi-Run
- MFR # HZT1001
- Zoro # G7464107
- Country of Origin Thailand
- Category Trailer Tires
Dimensions
Outside Dia. | 24.02 in |
Size | ST175/80R13 |
Tread Depth | 9.5 in |
Tire Size | ST175/80R13 |
Outside Diameter | 24.02 in |
Details
Weight Capacity (Lb.) | 1,360 lb |
Ply | 6 Ply |
Weight | 17 lb |
Material | Rubber |
Item | Trailer Tire |
Inflation PSI | 50 psi |
Tread Pattern | ST100 |
DOT Approved | DOT Approved |
Tire Type | ST Trailer Tire |
Weight Capacity | 1,360 lb |
Tire Material | Rubber |
Maximum Pressure | 50 psi |
Product Type | Tire Only |
Description
Trailer Tire, Tire Type ST Trailer Tire, Outside Diameter 24.02 in, Tire Size ST175/80R13, Weight Capacity 1,360 lb, Tread Pattern ST100, Maximum Pressure 50 psi, Product Type Tire Only, Ply 6 Ply, DOT Approved DOT Approved, Tire Material Rubber, Tread Depth 9.5 in, Weight 17 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLEY PRODUCTS Nox/Soot Socket Wrench, 24mm (15510)
- VALVOLINE Valvoline Oil VV129 1 Quart 10W30 All Climate Motor Oil - Pack Of 6 (171352)
- QUICKCABLE Harness, 3-Battery, 14-3/4" (7703-001)
- BALDWIN FILTERS Fuel Filter, 3-1/2"L x 3-1/2"W x 6-5/16"H (BF46045-D)
- HI-RUN High Speed Trailer Tire Wheel Assembly (ASB1001)
- HI-RUN Tires and Wheels, 2,150 lb, ST Trailer (ASR2119)
- HI-RUN Tires and Wheels, 1,710 lb, Lawn Mower (ASB1225)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1163)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1286)
- HI-RUN Trailer Tire, 5.30-12, 6 Ply (WD1004)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST205/75D-14 5 Hole C Ply (3S460)
- Hi-Run Automotive Tire & Wheel