Shop All Trailer Tires
Hi-Run
Trailer Tire, 8x3.75 4-4, 4 Ply
Mfr # ASB1052
Zoro # G6745602
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tread Pattern SU02
- Weight Capacity (Lb.) 715 lb
- Size #HK17 1.7mm
- Ply 4 Ply
- Inflation PSI 50 psi
Product Information
- Brand Hi-Run
- MFR # ASB1052
- Zoro # G6745602
- UPC # 00811410010387
- Country of Origin China
- Category Trailer Tires
Dimensions
Size | #HK17 1.7mm |
Tread Depth | 6.9 in |
Outside Dia. | 17.9 in |
Tire Size | 5.70-8; 8X3.75 4-4 |
Outside Diameter | 17.9 in |
Details
Tread Pattern | SU02 |
Weight Capacity (Lb.) | 715 lb |
Item | Trailer Tire |
Ply | 4 Ply |
Inflation PSI | 50 psi |
Weight | 14 lb |
Material | Rubber, Steel |
Tire Type | Trailer Tire |
DOT Approved | DOT Approved |
Product Type | Street Tire and Wheel Assembly |
Maximum Pressure | 50 psi |
Tire Material | Rubber |
Wheel Material | Steel |
Weight Capacity | 715 lb |
Description
Trailer Tire, Tire Type Trailer Tire, Outside Diameter 17.9 in, Tire Size 5.70-8; 8X3.75 4-4, Weight Capacity 715 lb, Tread Pattern SU02, Maximum Pressure 50 psi, Product Type Street Tire and Wheel Assembly, Ply 4 Ply, DOT Approved DOT Approved, Tire Material Rubber, Tread Depth 6.9 in, Weight 14 lb, Wheel Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Flare Bumper Clips 13mmx26mm Hd Size 24mm Stem PK15 (12517PK)
- ILC Replacement For KUBOTA M4700SD STARTER (M4700SD STARTER)
- GARMIN Garmin 010-02338-00 ECHOMAP UHD 73cv - 7", U.S. LakeVü G3, ClearVü/SideVü Sonar (No Transducer) (010-02338-00)
- PERFORMANCE TOOL Carbon & Gasket Scraper, W234C (W234C)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1286)
- HI-RUN Trailer Tire, 12x4 5-4.5, 4 Ply (ASB1053)
- HI-RUN Trailer Tire, ST175/80D13, 6 Ply (LZ1003)
- HI-RUN Trailer Tire, 8x3.75 5-4.5, 6 Ply (ASB1024)
- HI-RUN Tires and Wheels, 2,150 lb, ST Trailer (ASR2119)
- HI-RUN Trailer Tire, 10x6 5-4.5, 10 Ply (ASB1048)
- LOADSTAR TIRES Loadstar Kenda Bias ST Trailer Tire (1ST90)
- Hi-Run Trailer Tires