Shop All Trailer Tires
Hi-Run
Tires and Wheels, 785 lb, Boat Trailer
Mfr # ASB1211
Zoro # G209197416
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tire Type Boat Trailer Tire
- Tire Size 4.80-12
- Ply 4 Ply
- Product Type Street Tire and Wheel Assembly
- Tread Pattern SU02
Product Information
- Brand Hi-Run
- MFR # ASB1211
- Zoro # G209197416
- UPC # 810061061656
- Country of Origin China
- Category Trailer Tires
Dimensions
Tire Size | 4.80-12 |
Outside Diameter | 20.5 in |
Details
Tire Type | Boat Trailer Tire |
Item | Tires and Wheels |
Ply | 4 Ply |
Product Type | Street Tire and Wheel Assembly |
Tread Pattern | SU02 |
Maximum Pressure | 60 psi |
Weight Capacity | 785 lb |
Description
Tires and Wheels, Tire Type Boat Trailer Tire, Outside Diameter 20.5 in, Tire Size 4.80-12, Weight Capacity 785 lb, Tread Pattern SU02, Maximum Pressure 60 psi, Product Type Street Tire and Wheel Assembly, Ply 4 Ply
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEREX Antifreeze Coolant, Green, 275 gal. Size (808135)
- TIMKEN Wheel Bearing Race, 24720 (24720)
- MAHLE Oil Filter, Ox774D (OX774D)
- FLEXTECH Elbow Reducer, 3-1/2 in. to 4 in., 90 deg. (R90-350/400)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1122)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1137)
- HI-RUN Tires and Wheels, 1,820 lb, ST Trailer (ASB1146)
- HI-RUN Trailer Inner Tube, 350-8 (TUN6007)
- HI-RUN High Speed Trailer Tire Wheel Assembly (ASB1002)
- HI-RUN Trailer Tire, 20.5x8.00-10, 10 Ply (WD1002)
- MICKEY THOMPSON 29.5/10.5R15 X5 PRO BRACKET RAD (90000024499)
- Hi-Run Trailer Tires