Shop All Golf Apparel & Equipment
Hi-Run
Tires and Wheels, 750 lb, Golf Cart
Mfr # WD1364
Zoro # G609197443
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Pattern P825
- Tire Size 215/35-12
- Tire Type Golf Cart Tire
- Weight Capacity 750 lb
- Outside Diameter 18.1 in
Product Information
- Brand Hi-Run
- MFR # WD1364
- Zoro # G609197443
- UPC # 810061060178
- Country of Origin China
- Category Golf Apparel & Equipment
Dimensions
Tire Size | 215/35-12 |
Outside Diameter | 18.1 in |
Details
Item | Tires and Wheels |
Tread Pattern | P825 |
Tire Type | Golf Cart Tire |
Weight Capacity | 750 lb |
Product Type | Tire Only |
Ply | 4 Ply |
Maximum Pressure | 30 psi |
Description
Tires and Wheels, Tire Type Golf Cart Tire, Outside Diameter 18.1 in, Tire Size 215/35-12, Weight Capacity 750 lb, Tread Pattern P825, Maximum Pressure 30 psi, Product Type Tire Only, Ply 4 Ply
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Italian Grape Hoe, 7" Blade, Head Only (42808GRA)
- WAKEMAN Collapsible Ice Bucket - 10-Liter Portable Multi-Use Basin for Camping by Green (75-CMP1036)
- POOL CENTRAL Blue Heavy Duty Swimming Pool PVC Filter Backwash Hose - 25 ft. x 2 in. (32798778)
- READY GO ICE MELT Ice Melt w/Traction Minerals, Chloride Free Salt Free - 35 lbs (31546)
- HI-RUN Tires and Wheels, 1,105 lb, Golf Cart (WD1363)
- HI-RUN Tires and Wheels, 835 lb, Golf Cart (WD1361)
- HI-RUN Tires and Wheels, 985 lb, Golf Cart (WD1362)
- ILC Replacement For CLUB CAR 105007403 (105007403)
- ILC Replacement for Ezgo / Cushman / Textron Thrust Washer FOR Electric RXV 2+2 2016 Golf Cart (THRUST WASHER FOR ELECTRIC RXV 2+2 2016 GOLF CART)
- ILC Replacement For Leica Battery (793975)
- ILC Replacement For EZGO CUSHMAN TEXTRON 490652071 (49065-2071)
- Hi-Run Sporting Goods