Shop All Lawn Mower Wheels & Hubs
Hi-Run
Tires and Wheels, 570 lb, Lawn Mower
Mfr # AWD1009
Zoro # G109197479
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Pattern SU12
- Product Type Street Tire and Wheel Assembly
- Outside Diameter 15 in
- Tire Type Lawn Mower Tire
- Weight Capacity 570 lb
Product Information
- Brand Hi-Run
- MFR # AWD1009
- Zoro # G109197479
- UPC # 814342028710
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Outside Diameter | 15 in |
Tire Size | 15X6.00-6 |
Details
Tread Pattern | SU12 |
Item | Tires and Wheels |
Product Type | Street Tire and Wheel Assembly |
Tire Type | Lawn Mower Tire |
Weight Capacity | 570 lb |
Maximum Pressure | 30 psi |
Description
Tires and Wheels, Tire Type Lawn Mower Tire, Outside Diameter 15 in, Tire Size 15X6.00-6, Weight Capacity 570 lb, Tread Pattern SU12, Maximum Pressure 30 psi, Product Type Street Tire and Wheel Assembly
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATAMARS 25PK 1PC YEL Cow Z Tag (9053600)
- TOMAHAWK POWER Electric 30 Push Sweeper (eTOS30)
- CONTINENTAL Garden Hose, 1" ID x 50 ft., Black, Standards: FDA, 3-A, USDA (CWH100-50-G)
- TRUE TEMPER Square Point Shovel, Forged Steel Blade, 47 in L Fiberglass Handle (2585500)
- HI-RUN Lawn/Garden Tire, 23x10.5-12, 4 Ply, Turf (WD1044)
- HI-RUN Lawn/Garden Tube, 23x8.5/9.5/10.5-12 (TUN4011)
- HI-RUN Riding Mower Tire, 13 x 5.00-6, 2 Ply, Turf (WD1031)
- HI-RUN Lawn/Garden Inner Tube, 400/410/350-6 (TUN4004)
- HI-RUN Lawn/Garden Tire, 18x9.5-8, 2 Ply (WD1059)
- HI-RUN Lawn/Garden Tire, L/G 20x8.0-8, 2 Ply, (WD1035)
- A & I PRODUCTS TIRE-TURF SAVER, 20X10X10, 4 PLY 20.8" x20.8" x8.8" (A-B1TI120)
- Hi-Run Lawn Mowers & Accessories