Shop All Lawn Mower Wheels & Hubs
Hi-Run
Tires and Wheels, 570 lb, Lawn Mower
Mfr # AWD1008
Zoro # G909197488
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tread Pattern SU05
- Product Type Street Tire and Wheel Assembly
- Tire Size 15X6.00-6
- Tire Type Lawn Mower Tire
- Weight Capacity 570 lb
Product Information
- Brand Hi-Run
- MFR # AWD1008
- Zoro # G909197488
- UPC # 814342028697
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Tire Size | 15X6.00-6 |
Outside Diameter | 15 in |
Details
Item | Tires and Wheels |
Tread Pattern | SU05 |
Product Type | Street Tire and Wheel Assembly |
Tire Type | Lawn Mower Tire |
Weight Capacity | 570 lb |
Maximum Pressure | 30 psi |
Description
Tires and Wheels, Tire Type Lawn Mower Tire, Outside Diameter 15 in, Tire Size 15X6.00-6, Weight Capacity 570 lb, Tread Pattern SU05, Maximum Pressure 30 psi, Product Type Street Tire and Wheel Assembly
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Lawn Mower Blade, Gator® G3™, 24-1/2" for Toro (94-071)
- BRIGGS & STRATTON Fuel Tank (691993)
- MTD Knob-T (720-0210A)
- ROBERTSHAW Thermocouple (1980-072)
- HI-RUN Tires and Wheels, 400 lb, Lawn Mower (FF1005)
- HI-RUN Lawn/Garden Tire, 4.80x8, d, 2 Ply, Turf (WD1083)
- HI-RUN Lawn/Garden Inner Tube, 18/850/950-8 (TUN4008)
- HI-RUN Tires and Wheels, 570 lb, Lawn Mower (AWD1009)
- HI-RUN 11 x 6.00-5 Zero Turn Lawn Mower Tire & Wheel, Smooth Tread, Flat Free (FF1003)
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (PL1002)
- STENS New Tire For Carlisle 511116 Tire Size 20X10.00-10, Tread Turf Saver (165-260)
- Hi-Run Lawn Mowers & Accessories