Shop All Pneumatic Wheels
Hi-Run
Tires and Wheels, 300 lb, Wheel Barrow
Mfr # WB1009
Zoro # G009197487
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tire Size 16 in dia
- Tire Type Wheelbarrow Tire
- Outside Diameter 16 in
- Product Type Street Tire and Wheel Assembly
- Weight Capacity 300 lb
Product Information
- Brand Hi-Run
- MFR # WB1009
- Zoro # G009197487
- UPC # 814342028109
- Country of Origin China
- Category Pneumatic Wheels
Dimensions
Tire Size | 16 in dia |
Outside Diameter | 16 in |
Details
Item | Tires and Wheels |
Tire Type | Wheelbarrow Tire |
Product Type | Street Tire and Wheel Assembly |
Weight Capacity | 300 lb |
Tread Pattern | SU08 |
Description
Tires and Wheels, Tire Type Wheelbarrow Tire, Outside Diameter 16 in, Tire Size 16 in dia, Weight Capacity 300 lb, Tread Pattern SU08, Maximum Pressure Not Applicable, Product Type Street Tire and Wheel Assembly
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBER TUFF Lifting/Skidding Tongs 16 (TMW-14)
- SENTRY Column Protector, Yllw, 14inLx14inW, LLDPE (CS3342-14S)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-2448-2-95)
- CROSBY Hoist Ring, HR-125,180 deg. Pivot (1016975)
- HI-RUN Tires and Wheels, 300 lb, Wheel Barrow (WB1005)
- HI-RUN Tires and Wheels, 220 lb, Wheel Barrow (WB1007)
- HI-RUN Tires and Wheels, 220 lb, Wheel Barrow (WB1004)
- HI-RUN Tires and Wheels, 300 lb, Wheel Barrow (WB1003)
- HI-RUN Tires and Wheels, 176 lb, Wheel Barrow (WB1001)
- HI-RUN Tires and Wheels, 198 lb, Wheel Barrow (WB1002)
- ZORO SELECT Pneumatic Wheel, 16 In, 435 lb (1NWV7)
- Hi-Run Pneumatic Wheels