Shop All Pneumatic Wheels
Hi-Run
Tires and Wheels, 300 lb, Wheel Barrow
Mfr # WB1005
Zoro # G209197515
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tire Size 13 in dia
- Tire Type Wheelbarrow Tire
- Weight Capacity 300 lb
- Product Type Street Tire and Wheel Assembly
- Outside Diameter 13 in
Product Information
- Brand Hi-Run
- MFR # WB1005
- Zoro # G209197515
- UPC # 814342028062
- Country of Origin China
- Category Pneumatic Wheels
Dimensions
Tire Size | 13 in dia |
Outside Diameter | 13 in |
Details
Item | Tires and Wheels |
Tire Type | Wheelbarrow Tire |
Weight Capacity | 300 lb |
Product Type | Street Tire and Wheel Assembly |
Tread Pattern | SU08 |
Description
Tires and Wheels, Tire Type Wheelbarrow Tire, Outside Diameter 13 in, Tire Size 13 in dia, Weight Capacity 300 lb, Tread Pattern SU08, Maximum Pressure Not Applicable, Product Type Street Tire and Wheel Assembly
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Chain Sling, 1/2in Size, 4 ft L, DOS Sling (SF1604G10DOS)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 2 in W, Polyester, Silver (EE1802TFX7)
- WARN INDUSTRIES Roller Fairlead Replacement For 4.0 (29256)
- LUXOR Luxor Plastic Utility Tub Cart, 24" x 18", Two Shelf, Black, 400 Lbs Capacity (SEC11-B)
- HI-RUN Tires and Wheels, 300 lb, Wheel Barrow (WB1003)
- HI-RUN Tires and Wheels, 198 lb, Wheel Barrow (WB1002)
- HI-RUN Tires and Wheels, 300 lb, Wheel Barrow (WB1009)
- HI-RUN Tires and Wheels, 220 lb, Wheel Barrow (WB1007)
- HI-RUN Tires and Wheels, 220 lb, Wheel Barrow (WB1004)
- HI-RUN Tires and Wheels, 176 lb, Wheel Barrow (WB1001)
- HAMILTON Pneumatic Wheel, 12X4.10/3.50-6 1Tpr (W-12-PRT-1)
- Hi-Run Pneumatic Wheels