Shop All Pneumatic Wheels
Hi-Run
Tires and Wheels, 300 lb, Wheel Barrow
Mfr # WB1003
Zoro # G709197480
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Pattern Stud
- Tire Type Wheelbarrow Tire
- Tire Size 10 in dia
- Outside Diameter 10 in
- Weight Capacity 300 lb
Product Information
- Brand Hi-Run
- MFR # WB1003
- Zoro # G709197480
- UPC # 814342028048
- Country of Origin China
- Category Pneumatic Wheels
Dimensions
Tire Size | 10 in dia |
Outside Diameter | 10 in |
Details
Item | Tires and Wheels |
Tread Pattern | Stud |
Tire Type | Wheelbarrow Tire |
Weight Capacity | 300 lb |
Product Type | Street Tire and Wheel Assembly |
Description
Tires and Wheels, Tire Type Wheelbarrow Tire, Outside Diameter 10 in, Tire Size 10 in dia, Weight Capacity 300 lb, Tread Pattern Stud, Maximum Pressure Not Applicable, Product Type Street Tire and Wheel Assembly
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Scaffold Tower, Steel, 840 lb Load Capacity, 12 ft Platform Height (I-TCISC)
- SILVER SPRING Threshold Ramp, Solid, 1500 lb Load Cap. (DH-TR-2)
- CASTERHQ 4"x2" Red Polyurethane on Silver Cast Iron Core, 800 lbs Cap (CB-PCI42R)
- LITTLE GIANT Mobile Pallet Stand, Ergonomic, 42 x 48" (PDSE4248-6PH2FL)
- HI-RUN Tires and Wheels, 300 lb, Wheel Barrow (WB1006)
- HI-RUN Tires and Wheels, 176 lb, Wheel Barrow (WB1001)
- HI-RUN Tires and Wheels, 300 lb, Wheel Barrow (WB1005)
- HI-RUN Tires and Wheels, 220 lb, Wheel Barrow (WB1004)
- HI-RUN Tires and Wheels, 198 lb, Wheel Barrow (WB1002)
- HI-RUN Tires and Wheels, 300 lb, Wheel Barrow (WB1009)
- MARATHON INDUSTRIES Marathon Hand Truck Tire Sawtooth Tread Flat Free (00011)
- Hi-Run Caster Wheels