Shop All Trailer Tires
Hi-Run
Tires and Wheels, 1,200 lb, Lawn Mower
Mfr # ASB1223
Zoro # G709232105
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tire Size 23X9.00-12
- Tire Type Lawn Mower Tire
- Ply 4 Ply
- Tread Pattern P5047
- Product Type Street Tire and Wheel Assembly
Product Information
- Brand Hi-Run
- MFR # ASB1223
- Zoro # G709232105
- UPC # 810061061939
- Country of Origin China
- Category Trailer Tires
Dimensions
Tire Size | 23X9.00-12 |
Outside Diameter | 22 in |
Details
Tire Type | Lawn Mower Tire |
Ply | 4 Ply |
Item | Tires and Wheels |
Tread Pattern | P5047 |
Product Type | Street Tire and Wheel Assembly |
Weight Capacity | 1,200 lb |
Maximum Pressure | 12 psi |
Description
Tires and Wheels, Tire Type Lawn Mower Tire, Outside Diameter 22 in, Tire Size 23X9.00-12, Weight Capacity 1,200 lb, Tread Pattern P5047, Maximum Pressure 12 psi, Product Type Street Tire and Wheel Assembly, Ply 4 Ply
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5240 7.5A ATO/ATC Fuse (5240)
- BUYERS PRODUCTS 8 x 12-1/2 Inch Forged Steel Outrigger With Mounting Brackets (B23515)
- HENGST Bluecare Cabin Filter, E3900Lb (E3900LB)
- ATLAS AUTOMOTIVE EQUIPMENT SLIDING ARM ADA (ATEXHP-9K-SLARM)
- HI-RUN Trailer Tire, 5.30-12, 6 Ply (WD1004)
- HI-RUN Trailer Tire, 8x3.75 4-4, 4 Ply (ASB1052)
- HI-RUN Trailer Tire, ST175/80R13, 6 Ply (HZT1001)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1133)
- HI-RUN Trailer Tire, ST205/75D14, 6 Ply (LZ1004)
- HI-RUN Trailer Tire, 20.5x8.00-10, 10 Ply (WD1002)
- MARATHON INDUSTRIES Marathon Flat Free Tire 30030 - 4.10/3.50-4 Sawtooth Tread - 3.5" Centered - 5/8" Bearings (30030)
- Hi-Run Trailer Tires