Shop All Golf Apparel & Equipment
Hi-Run
Tires and Wheels, 1,105 lb, Golf Cart
Mfr # WD1363
Zoro # G809197465
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Pattern P825
- Maximum Pressure 50 psi
- Product Type Tire Only
- Ply 6 Ply
- Outside Diameter 20.5 in
Product Information
- Brand Hi-Run
- MFR # WD1363
- Zoro # G809197465
- UPC # 810061060161
- Country of Origin China
- Category Golf Apparel & Equipment
Dimensions
Outside Diameter | 20.5 in |
Tire Size | 205/65-10 |
Details
Item | Tires and Wheels |
Tread Pattern | P825 |
Maximum Pressure | 50 psi |
Product Type | Tire Only |
Ply | 6 Ply |
Weight Capacity | 1,105 lb |
Tire Type | Golf Cart Tire |
Description
Tires and Wheels, Tire Type Golf Cart Tire, Outside Diameter 20.5 in, Tire Size 205/65-10, Weight Capacity 1,105 lb, Tread Pattern P825, Maximum Pressure 50 psi, Product Type Tire Only, Ply 6 Ply
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCENIC ROAD Scenic Road Frame Kit for Wheelbarrow (3559)
- BENS Outdoor Head Net, 0.5mm Pore Size (0006-7201)
- MELNOR CLAD METAL NOZZLE (465C)
- HI-RUN Tires and Wheels, 750 lb, Golf Cart (WD1364)
- HI-RUN Tires and Wheels, 835 lb, Golf Cart (WD1361)
- HI-RUN Tires and Wheels, 985 lb, Golf Cart (WD1362)
- PROACTIVE SPORTS ProActive Sports DHW009 Winter Pull-Up Mitts Medium (DHW009)
- CHABY International 60 In. Golf Umbrella (MS-30T)
- ILC Replacement For Honeywell Battery (318-055-001)
- CLASSIC ACCESSORIES Golf Cart Enclosure Roof, 2 Person, Light Khaki, Short (40-045-335801-00)
- Hi-Run Sporting Goods